Buy more than* S$200* and get FREE SHIPPING

Purpose
Agricultural machinery, woodworking machines, machine tools, food processing machinery.
Dimensions z2 (mm)
25
Dimensions z1 (mm)
10
Dimensions CW (mm)
126
Protection System
IP42
Operating Environment
Temperature / over 20 over 40 degC , humidity / 90% RH or less, advanced / altitude 1000m or less, installation location / indoor installation
Atmosphere
Corrosive and explosive gas, vapor, without condensation, be less dust
Heat Resistance Class
120(E)
Outer Cover Structure
All Outside fan type
Dimensions XB (mm)
56
Dimensions H2(mm)
195
Paint Color
Rigerugure (Munsell 8.9Y5.1 / 0.3)
Dimension r (mm)
158.5
Dimension K(mm)
32
Dimension G(mm)
4
Dimensions H1 (mm)
178.5
Dimensions N (mm)
155
Dimensions M (mm)
175
Dimensions C (mm)
90(0--0.5)
Dimensions E (mm)
70
Dimensions D (mm)
177
Dimension F (mm)
62.5
Dimensions A (mm)
147.5
Compatible Standard
JIS C4203,JEC-2137-2000
Rating
Continuity
Voltage (V)
100(50/60Hz),110/220(60Hz),200(50/60Hz)
Dimensions L (mm)
306
Number of Poles
4
Mounting Method
Fixed legs
Output (W)
750
Weight (kg)
17.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TFO-KQ 4P 750W 01047314 519.99 SGD
In stock
ADD TO CART

Related Products