Buy more than* S$200* and get FREE SHIPPING

Adjustment Hole Saw for Woodworking

5.00 (2)
Purpose
For plywood, wood, veneer and plastic.
Diameter of Processable Hole (phi mm)
About 31 -60
Maximum Plate Thickness (mm)
About 25
Drill Diameter (phi mm)
4.7
Shank Diameter (phi mm)
8.5
Weight (g)
239
Material
High-speed steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1306985 01048547 24.58 SGD
Shipped after 2017-03-02
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For air conditioning piping
5
From Japan
On 2015-05-15 11:28:24
Although at first it was very anxiety I think it all right in the 3-blade, Price is also cheaper, hold also be firm, also is a very good place to be instead of size. Hole of the street, which I thought very easily, regardless of the apparent opened. If by force raise the improvements, when loosening the bolt at the time of storage, So that it easier to loosen, still good and there is a hold on the disk side.
This review is about item#01048547.
For cooler piping
5
From Japan
On 2015-05-09 08:07:58
Hold is not firm, size also can be modified, was of course hole also drilled. (Formerly of these products it has been broken not open.) To give a strong improvements, at the time of changing the size, and loosen the nut, that fall outside the blade is, quite cumbersome.
This review is about item#01048547.

Related Products