Buy more than* S$200* and get FREE SHIPPING

Tie Mount Holders

Purpose
Wiring and fixing of wire.
UL Standards
UL Flammability 94V-2
Service Space
Both indoor and outdoor use.
Operating temperature Limits
-29 to 82deg C
Color
Black
Material
Weather-resistant nylon 66
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
Length (mm) TRUSCO Part Number Thickness (mm) Compatible Band Width (mm) Weight (g) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) TRUSCO Part Number Thickness (mm) Compatible Band Width (mm) Weight (g) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28.4 403-6531 4.1 2.3 to 4.8 167 28.4 1Bag(100PC) 1 ABM112-AT-C0 49029102 61.99 SGD
Shipped after 2018-01-22
12.7 403-6620 - 1.8 to 2.5 272 12.7 1Bag(1000PC) 1 ABM1M-AT-M0 49029163 339.99 SGD
Shipped after 2018-01-23
25.4 403-6441 - 2.3 to 4.8 746 25.4 1Bag(500PC) 1 ABM100-AT-D0 49029057 249.99 SGD
Shipped after 2018-01-23
25.4 403-6425 - 2.3 to 4.8 167 25.4 1Bag(100PC) 1 ABM100-AT-C0 49029032 42.99 SGD
Shipped after 2018-01-22
28.4 403-6557 - 2.3 to 4.8 793 28.4 1Bag(1000PC) 1 ABM112-AT-D0 49029127 279.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products