Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Iseto Shoehorn Long

3.50 (2)
Caution
The color of this product is not unified. When ordering several pieces, we may deliver products of different colors occasionally., The color of this product is not unified. When ordering several pieces, we may deliver products of different colors occasionally.
Height (cm)
1.5, 1.5
Length (cm)
47, 47
Width (cm)
4, 4
Material
Styrol
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 I-184 01687245 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Work etc., when going out
5
From Japan
On 2017-09-25 15:12:34
The thick part of the grip portion is thick, and it fits well to the hand well when wearing shoes. It's a cheap price and a sense of buying.
This review is about item#1687245.
For visitors
2
From Japan
On 2016-06-13 09:00:01
Recently I bought it because few people use it so I thought it would be cheap one. I bought two and I am disappointed that the same color comes.
This review is about item#01687245.

Related Products