Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension T (mm) Dimension D1 (mm) Surface Processing (Lever) Dimensions D (mm) Dimension T Surface Processing (Screw) Turning Radius (mm) Dimension d (mm) Material (Lever Part) Dimension H (mm) Weight (g) Material (Spring Part) Size M Number of Gears Material (Screwed Part) Dimension H Maximum Torque (kN) Dimensions R Torque (N, m) Dimensions D Screw Diameter x Pitch (mm) Dimensions H2(mm) Dimension r (mm) Dimensions H1 (mm) Torque (N m) Maximum Load (N) Dimension l (mm) Lever Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension T (mm) Dimension D1 (mm) Surface Processing (Lever) Dimensions D (mm) Dimension T Surface Processing (Screw) Turning Radius (mm) Dimension d (mm) Material (Lever Part) Dimension H (mm) Weight (g) Material (Spring Part) Size M Number of Gears Material (Screwed Part) Dimension H Maximum Torque (kN) Dimensions R Torque (N, m) Dimensions D Screw Diameter x Pitch (mm) Dimensions H2(mm) Dimension r (mm) Dimensions H1 (mm) Torque (N m) Maximum Load (N) Dimension l (mm) Lever Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 12 Baked melamine 25.9 - Black iron oxide black film 95 19 Zinc die-cast 38.3 190 Steel wire SW-C - 24 Steel SUM22 - 17.9 - 50 - M12 x 1.75 64.5 95 59 - 588 10 Silver 1PC 1 KF-12-S 05796104 20.99 SGD
Shipped after 2018-01-19
9 7.5 - 14 - - 40 10 - 23.3 - - - 16 - - 3.1 - 4 - M5x0.8 33.2 40 31 - 133 5 - 1pc 1 KF-5-S 05796061 13.99 SGD
Shipped after 2018-01-19
23 14 - 30.3 - - 110 23 - 45.2 - - - 26 - - 26.7 - 85 - M16x2.0 74.8 110 69 - 850 11.5 - 1pc 1 KF-16-S 05796113 24.99 SGD
Shipped after 2018-01-23
14 10 Baked melamine 22 - Blackoxideblack 80 16 Zinc die-cast 33.2 - SteelwireSW-C - 22 SteelSUM22 - 14.7 - - - - 53.3 80 49 35 500 10 Silver 1PC 1 KF-10-S 05796095 17.99 SGD
Shipped after 2018-01-19
- 7.5, 7.5, 7.5 - - 12, 12, 12 - - 14, 14, 14 - - 70-85, 70-85, 70-85 - M8xP1.25, M8xP1.25, M8xP1.25 20, 20, 20 - 26.3, 26.3, 26.3 - 65, 65, 65 - 18.3, 18.3, 18.3 - 43.7, 43.7, 43.7 - 41, 41, 41 - - 7, 7, 7 - 1pc 1 KF-8-R 01705156 17.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 12, 12, 12 - - 14, 14, 14 - - 70-85, 70-85, 70-85 - M8xP1.25, M8xP1.25, M8xP1.25 20, 20, 20 - 26.3, 26.3, 26.3 - 65, 65, 65 - 18.3, 18.3, 18.3 - 43.7, 43.7, 43.7 - 41, 41, 41 - - 7, 7, 7 - 1pc 1 KF-8-S 01705165 17.99 SGD
Shipped after 2018-01-19
- 7.5, 7.5, 7.5 - - 12, 12, 12 - - 14, 14, 14 - - 70-85, 70-85, 70-85 - M8xP1.25, M8xP1.25, M8xP1.25 20, 20, 20 - 26.3, 26.3, 26.3 - 65, 65, 65 - 18.3, 18.3, 18.3 - 43.7, 43.7, 43.7 - 41, 41, 41 - - 7, 7, 7 - 1pc 1 KF-8-Y 01705174 17.99 SGD
Shipped after 2018-01-23
- 12, 12, 12 - - 17, 17, 17 - - 19, 19, 19 - - 190-250, 190-250, 190-250 - M12xP1.75, M12xP1.75, M12xP1.75 24, 24, 24 - 38.3, 38.3, 38.3 - 95, 95, 95 - 25.9, 25.9, 25.9 - 64.5, 64.5, 64.5 - 59, 59, 59 - - 10, 10, 10 - 1pc 1 KF-12-B 01705235 21.99 SGD
Shipped after 2018-01-23
- 12, 12, 12 - - 17, 17, 17 - - 19, 19, 19 - - 190-250, 190-250, 190-250 - M12xP1.75, M12xP1.75, M12xP1.75 24, 24, 24 - 38.3, 38.3, 38.3 - 95, 95, 95 - 25.9, 25.9, 25.9 - 64.5, 64.5, 64.5 - 59, 59, 59 - - 10, 10, 10 - 1pc 1 KF-12-R 01705253 21.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 9, 9, 9 - - 10, 10, 10 - - 33-40, 33-40, 33-40 - M6xP1.0, M6xP1.0, M6xP1.0 16, 16, 16 - 33.3, 33.3, 33.3 - 40, 40, 40 - 14, 14, 14 - 43.2, 43.2, 43.2 - 41, 41, 41 - - 15, 15, 15 - 1pc 1 KF-6H-Y 01705472 13.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 12, 12, 12 - - 14, 14, 14 - - 75-90, 75-90, 75-90 - M8xP1.25, M8xP1.25, M8xP1.25 20, 20, 20 - 36.3, 36.3, 36.3 - 65, 65, 65 - 18.3, 18.3, 18.3 - 53.7, 53.7, 53.7 - 51, 51, 51 - - 17, 17, 17 - 1pc 1 KF-8H-B 01705488 17.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 12, 12, 12 - - 14, 14, 14 - - 75-90, 75-90, 75-90 - M8xP1.25, M8xP1.25, M8xP1.25 20, 20, 20 - 36.3, 36.3, 36.3 - 65, 65, 65 - 18.3, 18.3, 18.3 - 53.7, 53.7, 53.7 - 51, 51, 51 - - 17, 17, 17 - 1pc 1 KF-8H-O 01705497 17.99 SGD
Shipped after 2018-01-23
- 10, 10, 10 - - 14, 14, 14 - - 16, 16, 16 - - 120-160, 120-160, 120-160 - M10xP1.5, M10xP1.5, M10xP1.5 22, 22, 22 - 43.2, 43.2, 43.2 - 80, 80, 80 - 22, 22, 22 - 63.3, 63.3, 63.3 - 45, 45, 45 - - 20, 20, 20 - 1pc 1 KF-10H-R 01705558 18.99 SGD
Shipped after 2018-01-23
- 10, 10, 10 - - 14, 14, 14 - - 16, 16, 16 - - 120-160, 120-160, 120-160 - M10xP1.5, M10xP1.5, M10xP1.5 22, 22, 22 - 43.2, 43.2, 43.2 - 80, 80, 80 - 22, 22, 22 - 63.3, 63.3, 63.3 - 45, 45, 45 - - 20, 20, 20 - 1pc 1 KF-10H-S 01705567 18.99 SGD
Shipped after 2018-01-23
- 10, 10, 10 - - 14, 14, 14 - - 16, 16, 16 - - 120-160, 120-160, 120-160 - M10xP1.5, M10xP1.5, M10xP1.5 22, 22, 22 - 43.2, 43.2, 43.2 - 80, 80, 80 - 22, 22, 22 - 63.3, 63.3, 63.3 - 45, 45, 45 - - 20, 20, 20 - 1pc 1 KF-10H-Y 01705576 18.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 9, 9, 9 - - 10, 10, 10 - - 28-35, 28-35, 28-35 - M4xP0.7, M4xP0.7, M4xP0.7 16, 16, 16 - 23.3, 23.3, 23.3 - 40, 40, 40 - 14, 14, 14 - 33.2, 33.2, 33.2 - 31, 31, 31 - - 5, 5, 5 - 1pc 1 KF-4-B 01704982 13.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 9, 9, 9 - - 10, 10, 10 - - 28-35, 28-35, 28-35 - M6xP1.0, M6xP1.0, M6xP1.0 16, 16, 16 - 23.3, 23.3, 23.3 - 40, 40, 40 - 14, 14, 14 - 33.2, 33.2, 33.2 - 31, 31, 31 - - 5, 5, 5 - 1pc 1 KF-6-S 01705113 13.99 SGD
Shipped after 2018-01-19
- 7.5, 7.5, 7.5 - - 12, 12, 12 - - 14, 14, 14 - - 70-85, 70-85, 70-85 - M8xP1.25, M8xP1.25, M8xP1.25 20, 20, 20 - 26.3, 26.3, 26.3 - 65, 65, 65 - 18.3, 18.3, 18.3 - 43.7, 43.7, 43.7 - 41, 41, 41 - - 7, 7, 7 - 1pc 1 KF-8-B 01705138 17.99 SGD
Shipped after 2018-01-23
- 10, 10, 10 - - 14, 14, 14 - - 16, 16, 16 - - 115-150, 115-150, 115-150 - M10xP1.5, M10xP1.5, M10xP1.5 22, 22, 22 - 33.2, 33.2, 33.2 - 80, 80, 80 - 22, 22, 22 - 53.3, 53.3, 53.3 - 49, 49, 49 - - 10, 10, 10 - 1pc 1 KF-10-B 01705183 18.99 SGD
Shipped after 2018-01-23
- 10, 10, 10 - - 14, 14, 14 - - 16, 16, 16 - - 115-150, 115-150, 115-150 - M10xP1.5, M10xP1.5, M10xP1.5 22, 22, 22 - 33.2, 33.2, 33.2 - 80, 80, 80 - 22, 22, 22 - 53.3, 53.3, 53.3 - 49, 49, 49 - - 10, 10, 10 - 1pc 1 KF-10-O 01705192 18.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 9, 9, 9 - - 10, 10, 10 - - 33-40, 33-40, 33-40 - M4xP0.7, M4xP0.7, M4xP0.7 16, 16, 16 - 33.3, 33.3, 33.3 - 40, 40, 40 - 14, 14, 14 - 43.2, 43.2, 43.2 - 41, 41, 41 - - 15, 15, 15 - 1pc 1 KF-4H-Y 01705375 13.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 9, 9, 9 - - 10, 10, 10 - - 33-40, 33-40, 33-40 - M5xP0.8, M5xP0.8, M5xP0.8 16, 16, 16 - 33.3, 33.3, 33.3 - 40, 40, 40 - 14, 14, 14 - 43.2, 43.2, 43.2 - 41, 41, 41 - - 15, 15, 15 - 1pc 1 KF-5H-O 01705393 13.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 9, 9, 9 - - 10, 10, 10 - - 33-40, 33-40, 33-40 - M5xP0.8, M5xP0.8, M5xP0.8 16, 16, 16 - 33.3, 33.3, 33.3 - 40, 40, 40 - 14, 14, 14 - 43.2, 43.2, 43.2 - 41, 41, 41 - - 15, 15, 15 - 1pc 1 KF-5H-S 01705418 13.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 9, 9, 9 - - 10, 10, 10 - - 33-40, 33-40, 33-40 - M5xP0.8, M5xP0.8, M5xP0.8 16, 16, 16 - 33.3, 33.3, 33.3 - 40, 40, 40 - 14, 14, 14 - 43.2, 43.2, 43.2 - 41, 41, 41 - - 15, 15, 15 - 1pc 1 KF-5H-Y 01705427 13.99 SGD
Shipped after 2018-01-23
- 12, 12, 12 - - 17, 17, 17 - - 19, 19, 19 - - 200-270, 200-270, 200-270 - M12xP1.75, M12xP1.75, M12xP1.75 24, 24, 24 - 49.8, 49.8, 49.8 - 95, 95, 95 - 25.9, 25.9, 25.9 - 76, 76, 76 - 71, 71, 71 - - 21.5, 21.5, 21.5 - 1pc 1 KF-12H-B 01705585 21.99 SGD
Shipped after 2018-01-23
- 12, 12, 12 - - 17, 17, 17 - - 19, 19, 19 - - 200-270, 200-270, 200-270 - M12xP1.75, M12xP1.75, M12xP1.75 24, 24, 24 - 49.8, 49.8, 49.8 - 95, 95, 95 - 25.9, 25.9, 25.9 - 76, 76, 76 - 71, 71, 71 - - 21.5, 21.5, 21.5 - 1pc 1 KF-12H-Y 01705628 21.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 9, 9, 9 - - 10, 10, 10 - - 28-35, 28-35, 28-35 - M4xP0.7, M4xP0.7, M4xP0.7 16, 16, 16 - 23.3, 23.3, 23.3 - 40, 40, 40 - 14, 14, 14 - 33.2, 33.2, 33.2 - 31, 31, 31 - - 5, 5, 5 - 1pc 1 KF-4-S 01705016 13.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 9, 9, 9 - - 10, 10, 10 - - 28-35, 28-35, 28-35 - M6xP1.0, M6xP1.0, M6xP1.0 16, 16, 16 - 23.3, 23.3, 23.3 - 40, 40, 40 - 14, 14, 14 - 33.2, 33.2, 33.2 - 31, 31, 31 - - 5, 5, 5 - 1pc 1 KF-6-B 01705086 13.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 9, 9, 9 - - 10, 10, 10 - - 28-35, 28-35, 28-35 - M6xP1.0, M6xP1.0, M6xP1.0 16, 16, 16 - 23.3, 23.3, 23.3 - 40, 40, 40 - 14, 14, 14 - 33.2, 33.2, 33.2 - 31, 31, 31 - - 5, 5, 5 - 1pc 1 KF-6-R 01705104 13.99 SGD
Shipped after 2018-01-23
- 10, 10, 10 - - 14, 14, 14 - - 16, 16, 16 - - 115-150, 115-150, 115-150 - M10xP1.5, M10xP1.5, M10xP1.5 22, 22, 22 - 33.2, 33.2, 33.2 - 80, 80, 80 - 22, 22, 22 - 53.3, 53.3, 53.3 - 49, 49, 49 - - 10, 10, 10 - 1pc 1 KF-10-Y 01705226 18.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 9, 9, 9 - - 10, 10, 10 - - 33-40, 33-40, 33-40 - M5xP0.8, M5xP0.8, M5xP0.8 16, 16, 16 - 33.3, 33.3, 33.3 - 40, 40, 40 - 14, 14, 14 - 43.2, 43.2, 43.2 - 41, 41, 41 - - 15, 15, 15 - 1pc 1 KF-5H-B 01705384 13.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 9, 9, 9 - - 10, 10, 10 - - 33-40, 33-40, 33-40 - M5xP0.8, M5xP0.8, M5xP0.8 16, 16, 16 - 33.3, 33.3, 33.3 - 40, 40, 40 - 14, 14, 14 - 43.2, 43.2, 43.2 - 41, 41, 41 - - 15, 15, 15 - 1pc 1 KF-5H-R 01705402 13.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 9, 9, 9 - - 10, 10, 10 - - 33-40, 33-40, 33-40 - M6xP1.0, M6xP1.0, M6xP1.0 16, 16, 16 - 33.3, 33.3, 33.3 - 40, 40, 40 - 14, 14, 14 - 43.2, 43.2, 43.2 - 41, 41, 41 - - 15, 15, 15 - 1pc 1 KF-6H-B 01705436 13.99 SGD
Shipped after 2018-01-23
- 10, 10, 10 - - 14, 14, 14 - - 16, 16, 16 - - 120-160, 120-160, 120-160 - M10xP1.5, M10xP1.5, M10xP1.5 22, 22, 22 - 43.2, 43.2, 43.2 - 80, 80, 80 - 22, 22, 22 - 63.3, 63.3, 63.3 - 45, 45, 45 - - 20, 20, 20 - 1pc 1 KF-10H-B 01705533 18.99 SGD
Shipped after 2018-01-23
- 14, 14, 14 - - 23, 23, 23 - - 23, 23, 23 - - 310-420, 310-420, 310-420 - M16xP2.0, M16xP2.0, M16xP2.0 26, 26, 26 - 59.7, 59.7, 59.7 - 110, 110, 110 - 30.3, 30.3, 30.3 - 89.3, 89.3, 89.3 - 84, 84, 84 - - 26, 26, 26 - 1pc 1 KF-16H-R 01705655 24.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 9, 9, 9 - - 10, 10, 10 - - 28-35, 28-35, 28-35 - M4xP0.7, M4xP0.7, M4xP0.7 16, 16, 16 - 23.3, 23.3, 23.3 - 40, 40, 40 - 14, 14, 14 - 33.2, 33.2, 33.2 - 31, 31, 31 - - 5, 5, 5 - 1pc 1 KF-4-R 01705007 13.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 9, 9, 9 - - 10, 10, 10 - - 28-35, 28-35, 28-35 - M4xP0.7, M4xP0.7, M4xP0.7 16, 16, 16 - 23.3, 23.3, 23.3 - 40, 40, 40 - 14, 14, 14 - 33.2, 33.2, 33.2 - 31, 31, 31 - - 5, 5, 5 - 1pc 1 KF-4-Y 01705025 13.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 12, 12, 12 - - 14, 14, 14 - - 70-85, 70-85, 70-85 - M8xP1.25, M8xP1.25, M8xP1.25 20, 20, 20 - 26.3, 26.3, 26.3 - 65, 65, 65 - 18.3, 18.3, 18.3 - 43.7, 43.7, 43.7 - 41, 41, 41 - - 7, 7, 7 - 1pc 1 KF-8-O 01705147 17.99 SGD
Shipped after 2018-01-23
- 12, 12, 12 - - 17, 17, 17 - - 19, 19, 19 - - 190-250, 190-250, 190-250 - M12xP1.75, M12xP1.75, M12xP1.75 24, 24, 24 - 38.3, 38.3, 38.3 - 95, 95, 95 - 25.9, 25.9, 25.9 - 64.5, 64.5, 64.5 - 59, 59, 59 - - 10, 10, 10 - 1pc 1 KF-12-O 01705244 21.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 12, 12, 12 - - 14, 14, 14 - - 75-90, 75-90, 75-90 - M8xP1.25, M8xP1.25, M8xP1.25 20, 20, 20 - 36.3, 36.3, 36.3 - 65, 65, 65 - 18.3, 18.3, 18.3 - 53.7, 53.7, 53.7 - 51, 51, 51 - - 17, 17, 17 - 1pc 1 KF-8H-S 01705515 17.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 12, 12, 12 - - 14, 14, 14 - - 75-90, 75-90, 75-90 - M8xP1.25, M8xP1.25, M8xP1.25 20, 20, 20 - 36.3, 36.3, 36.3 - 65, 65, 65 - 18.3, 18.3, 18.3 - 53.7, 53.7, 53.7 - 51, 51, 51 - - 17, 17, 17 - 1pc 1 KF-8H-Y 01705524 17.99 SGD
Shipped after 2018-01-23
- 14, 14, 14 - - 23, 23, 23 - - 23, 23, 23 - - 310-420, 310-420, 310-420 - M16xP2.0, M16xP2.0, M16xP2.0 26, 26, 26 - 59.7, 59.7, 59.7 - 110, 110, 110 - 30.3, 30.3, 30.3 - 89.3, 89.3, 89.3 - 84, 84, 84 - - 26, 26, 26 - 1pc 1 KF-16H-B 01705637 24.99 SGD
Shipped after 2018-01-23
- 14, 14, 14 - - 23, 23, 23 - - 23, 23, 23 - - 310-420, 310-420, 310-420 - M16xP2.0, M16xP2.0, M16xP2.0 26, 26, 26 - 59.7, 59.7, 59.7 - 110, 110, 110 - 30.3, 30.3, 30.3 - 89.3, 89.3, 89.3 - 84, 84, 84 - - 26, 26, 26 - 1pc 1 KF-16H-S 01705664 24.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 9, 9, 9 - - 10, 10, 10 - - 28-35, 28-35, 28-35 - M6xP1.0, M6xP1.0, M6xP1.0 16, 16, 16 - 23.3, 23.3, 23.3 - 40, 40, 40 - 14, 14, 14 - 33.2, 33.2, 33.2 - 31, 31, 31 - - 5, 5, 5 - 1pc 1 KF-6-Y 01705122 13.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 9, 9, 9 - - 10, 10, 10 - - 33-40, 33-40, 33-40 - M4xP0.7, M4xP0.7, M4xP0.7 16, 16, 16 - 33.3, 33.3, 33.3 - 40, 40, 40 - 14, 14, 14 - 43.2, 43.2, 43.2 - 41, 41, 41 - - 15, 15, 15 - 1pc 1 KF-4H-B 01705332 13.99 SGD
Shipped after 2018-01-23
- 12, 12, 12 - - 17, 17, 17 - - 19, 19, 19 - - 200-270, 200-270, 200-270 - M12xP1.75, M12xP1.75, M12xP1.75 24, 24, 24 - 49.8, 49.8, 49.8 - 95, 95, 95 - 25.9, 25.9, 25.9 - 76, 76, 76 - 71, 71, 71 - - 21.5, 21.5, 21.5 - 1pc 1 KF-12H-O 01705594 21.99 SGD
Shipped after 2018-01-23
- 14, 14, 14 - - 23, 23, 23 - - 23, 23, 23 - - 310-420, 310-420, 310-420 - M16xP2.0, M16xP2.0, M16xP2.0 26, 26, 26 - 59.7, 59.7, 59.7 - 110, 110, 110 - 30.3, 30.3, 30.3 - 89.3, 89.3, 89.3 - 84, 84, 84 - - 26, 26, 26 - 1pc 1 KF-16H-Y 01705673 24.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 9, 9, 9 - - 10, 10, 10 - - 28-35, 28-35, 28-35 - M4xP0.7, M4xP0.7, M4xP0.7 16, 16, 16 - 23.3, 23.3, 23.3 - 40, 40, 40 - 14, 14, 14 - 33.2, 33.2, 33.2 - 31, 31, 31 - - 5, 5, 5 - 1pc 1 KF-4-O 01704998 13.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 9, 9, 9 - - 10, 10, 10 - - 28-35, 28-35, 28-35 - M5xP0.8, M5xP0.8, M5xP0.8 16, 16, 16 - 23.3, 23.3, 23.3 - 40, 40, 40 - 14, 14, 14 - 33.2, 33.2, 33.2 - 31, 31, 31 - - 5, 5, 5 - 1pc 1 KF-5-B 01705034 13.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 9, 9, 9 - - 10, 10, 10 - - 28-35, 28-35, 28-35 - M5xP0.8, M5xP0.8, M5xP0.8 16, 16, 16 - 23.3, 23.3, 23.3 - 40, 40, 40 - 14, 14, 14 - 33.2, 33.2, 33.2 - 31, 31, 31 - - 5, 5, 5 - 1pc 1 KF-5-Y 01705077 13.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 9, 9, 9 - - 10, 10, 10 - - 28-35, 28-35, 28-35 - M6xP1.0, M6xP1.0, M6xP1.0 16, 16, 16 - 23.3, 23.3, 23.3 - 40, 40, 40 - 14, 14, 14 - 33.2, 33.2, 33.2 - 31, 31, 31 - - 5, 5, 5 - 1pc 1 KF-6-O 01705095 13.99 SGD
Shipped after 2018-01-23
- 12, 12, 12 - - 17, 17, 17 - - 19, 19, 19 - - 190-250, 190-250, 190-250 - M12xP1.75, M12xP1.75, M12xP1.75 24, 24, 24 - 38.3, 38.3, 38.3 - 95, 95, 95 - 25.9, 25.9, 25.9 - 64.5, 64.5, 64.5 - 59, 59, 59 - - 10, 10, 10 - 1pc 1 KF-12-Y 01705278 21.99 SGD
Shipped after 2018-01-23
- 14, 14, 14 - - 23, 23, 23 - - 23, 23, 23 - - 290-400, 290-400, 290-400 - M16xP2.0, M16xP2.0, M16xP2.0 26, 26, 26 - 45.2, 45.2, 45.2 - 110, 110, 110 - 30.3, 30.3, 30.3 - 74.8, 74.8, 74.8 - 69, 69, 69 - - 11.5, 11.5, 11.5 - 1pc 1 KF-16-R 01705305 24.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 9, 9, 9 - - 10, 10, 10 - - 33-40, 33-40, 33-40 - M4xP0.7, M4xP0.7, M4xP0.7 16, 16, 16 - 33.3, 33.3, 33.3 - 40, 40, 40 - 14, 14, 14 - 43.2, 43.2, 43.2 - 41, 41, 41 - - 15, 15, 15 - 1pc 1 KF-4H-R 01705357 13.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 9, 9, 9 - - 10, 10, 10 - - 33-40, 33-40, 33-40 - M6xP1.0, M6xP1.0, M6xP1.0 16, 16, 16 - 33.3, 33.3, 33.3 - 40, 40, 40 - 14, 14, 14 - 43.2, 43.2, 43.2 - 41, 41, 41 - - 15, 15, 15 - 1pc 1 KF-6H-O 01705445 13.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 9, 9, 9 - - 10, 10, 10 - - 33-40, 33-40, 33-40 - M6xP1.0, M6xP1.0, M6xP1.0 16, 16, 16 - 33.3, 33.3, 33.3 - 40, 40, 40 - 14, 14, 14 - 43.2, 43.2, 43.2 - 41, 41, 41 - - 15, 15, 15 - 1pc 1 KF-6H-S 01705463 13.99 SGD
Shipped after 2018-01-23
- 10, 10, 10 - - 14, 14, 14 - - 16, 16, 16 - - 120-160, 120-160, 120-160 - M10xP1.5, M10xP1.5, M10xP1.5 22, 22, 22 - 43.2, 43.2, 43.2 - 80, 80, 80 - 22, 22, 22 - 63.3, 63.3, 63.3 - 45, 45, 45 - - 20, 20, 20 - 1pc 1 KF-10H-O 01705542 18.99 SGD
Shipped after 2018-01-23
- 12, 12, 12 - - 17, 17, 17 - - 19, 19, 19 - - 200-270, 200-270, 200-270 - M12xP1.75, M12xP1.75, M12xP1.75 24, 24, 24 - 49.8, 49.8, 49.8 - 95, 95, 95 - 25.9, 25.9, 25.9 - 76, 76, 76 - 71, 71, 71 - - 21.5, 21.5, 21.5 - 1pc 1 KF-12H-R 01705603 21.99 SGD
Shipped after 2018-01-23
- 12, 12, 12 - - 17, 17, 17 - - 19, 19, 19 - - 200-270, 200-270, 200-270 - M12xP1.75, M12xP1.75, M12xP1.75 24, 24, 24 - 49.8, 49.8, 49.8 - 95, 95, 95 - 25.9, 25.9, 25.9 - 76, 76, 76 - 71, 71, 71 - - 21.5, 21.5, 21.5 - 1pc 1 KF-12H-S 01705612 21.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 9, 9, 9 - - 10, 10, 10 - - 28-35, 28-35, 28-35 - M5xP0.8, M5xP0.8, M5xP0.8 16, 16, 16 - 23.3, 23.3, 23.3 - 40, 40, 40 - 14, 14, 14 - 33.2, 33.2, 33.2 - 31, 31, 31 - - 5, 5, 5 - 1pc 1 KF-5-O 01705043 13.99 SGD
Shipped after 2018-01-23
- 10, 10, 10 - - 14, 14, 14 - - 16, 16, 16 - - 115-150, 115-150, 115-150 - M10xP1.5, M10xP1.5, M10xP1.5 22, 22, 22 - 33.2, 33.2, 33.2 - 80, 80, 80 - 22, 22, 22 - 53.3, 53.3, 53.3 - 49, 49, 49 - - 10, 10, 10 - 1pc 1 KF-10-R 01705208 18.99 SGD
Shipped after 2018-01-23
- 14, 14, 14 - - 23, 23, 23 - - 23, 23, 23 - - 290-400, 290-400, 290-400 - M16xP2.0, M16xP2.0, M16xP2.0 26, 26, 26 - 45.2, 45.2, 45.2 - 110, 110, 110 - 30.3, 30.3, 30.3 - 74.8, 74.8, 74.8 - 69, 69, 69 - - 11.5, 11.5, 11.5 - 1pc 1 KF-16-Y 01705323 24.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 9, 9, 9 - - 10, 10, 10 - - 33-40, 33-40, 33-40 - M4xP0.7, M4xP0.7, M4xP0.7 16, 16, 16 - 33.3, 33.3, 33.3 - 40, 40, 40 - 14, 14, 14 - 43.2, 43.2, 43.2 - 41, 41, 41 - - 15, 15, 15 - 1pc 1 KF-4H-O 01705348 13.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 9, 9, 9 - - 10, 10, 10 - - 33-40, 33-40, 33-40 - M4xP0.7, M4xP0.7, M4xP0.7 16, 16, 16 - 33.3, 33.3, 33.3 - 40, 40, 40 - 14, 14, 14 - 43.2, 43.2, 43.2 - 41, 41, 41 - - 15, 15, 15 - 1pc 1 KF-4H-S 01705366 13.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 12, 12, 12 - - 14, 14, 14 - - 75-90, 75-90, 75-90 - M8xP1.25, M8xP1.25, M8xP1.25 20, 20, 20 - 36.3, 36.3, 36.3 - 65, 65, 65 - 18.3, 18.3, 18.3 - 53.7, 53.7, 53.7 - 51, 51, 51 - - 17, 17, 17 - 1pc 1 KF-8H-R 01705506 19.99 SGD
Shipped after 2018-01-23
- 14, 14, 14 - - 23, 23, 23 - - 23, 23, 23 - - 310-420, 310-420, 310-420 - M16xP2.0, M16xP2.0, M16xP2.0 26, 26, 26 - 59.7, 59.7, 59.7 - 110, 110, 110 - 30.3, 30.3, 30.3 - 89.3, 89.3, 89.3 - 84, 84, 84 - - 26, 26, 26 - 1pc 1 KF-16H-O 01705646 24.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 9, 9, 9 - - 10, 10, 10 - - 28-35, 28-35, 28-35 - M5xP0.8, M5xP0.8, M5xP0.8 16, 16, 16 - 23.3, 23.3, 23.3 - 40, 40, 40 - 14, 14, 14 - 33.2, 33.2, 33.2 - 31, 31, 31 - - 5, 5, 5 - 1pc 1 KF-5-R 01705052 13.99 SGD
Shipped after 2018-01-23
- 14, 14, 14 - - 23, 23, 23 - - 23, 23, 23 - - 290-400, 290-400, 290-400 - M16xP2.0, M16xP2.0, M16xP2.0 26, 26, 26 - 45.2, 45.2, 45.2 - 110, 110, 110 - 30.3, 30.3, 30.3 - 74.8, 74.8, 74.8 - 69, 69, 69 - - 11.5, 11.5, 11.5 - 1pc 1 KF-16-B 01705287 24.99 SGD
Shipped after 2018-01-23
- 14, 14, 14 - - 23, 23, 23 - - 23, 23, 23 - - 290-400, 290-400, 290-400 - M16xP2.0, M16xP2.0, M16xP2.0 26, 26, 26 - 45.2, 45.2, 45.2 - 110, 110, 110 - 30.3, 30.3, 30.3 - 74.8, 74.8, 74.8 - 69, 69, 69 - - 11.5, 11.5, 11.5 - 1pc 1 KF-16-O 01705296 24.99 SGD
Shipped after 2018-01-23
- 7.5, 7.5, 7.5 - - 9, 9, 9 - - 10, 10, 10 - - 33-40, 33-40, 33-40 - M6xP1.0, M6xP1.0, M6xP1.0 16, 16, 16 - 33.3, 33.3, 33.3 - 40, 40, 40 - 14, 14, 14 - 43.2, 43.2, 43.2 - 41, 41, 41 - - 15, 15, 15 - 1pc 1 KF-6H-R 01705454 13.99 SGD
Shipped after 2018-01-23
ADD TO CART