Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nepia Premium Soft

4.67 (3)
Scent
Fragrance of soap
Material
Pulp 100%
...see all>
Product Options
ADD TO CART
Length (m) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 Single 1Pack(12Roll) 1 - 01058925 18.99 SGD
In stock
30 Double 1Pack(12Roll) 1 - 01058934 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
In a toilet
5
From Japan
On 2018-06-12 09:11:44
Because premium software is not quite sold in supermarkets etc, it is saved
This review is about item#1058925.
Studying grandchildren's toilet
5
From Japan
On 2018-03-08 17:21:29
I am satisfied with scent and softness. It is easy to order as you get 1 piece of carton.
This review is about item#1058934.
Office office
4
From Japan
On 2015-08-05 17:57:11
A bit higher than the drugstore
This review is about item#01058925.

Related Products