Buy more than* S$200* and get FREE SHIPPING

Offset crank handle OA-N

Caution
*Grips are not included. Please select the part number of the required grip separately from the handle. Please check the details page when selecting recommended grip or other grip.
Size M
M6xP1.0, M6xP1.0, M6xP1.0
Dimension K
10, 10, 10
Dimension L
85, 85, 85
Dimension H
44, 44, 44
Dimensions R
63, 63, 63
Dimensions D
27, 27, 27
Dimension h (mm)
12, 12, 12
Dimension l (mm)
21, 21, 21
Dimension D1 (mm)
17, 17, 17
Dimension d (mm)
24, 24, 24
Weight (g)
113, 113, 113
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 OA-63-N 01720888 7.90 SGD
Shipped after 2017-10-27
ADD TO CART