Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Foldable Jack Stand

4.29 (79)
Lowest Position (mm)
299
Highest Position (mm)
365
Capacity (t)
2 (when the two used)
Height (mm)
During one stage during 299/2 stage during 332/3 stage 365
Weight (kg)
About 1.6 (one)
Dimension (mm)
277x210x240 (dimensions of the jack socket portion min 75x40)
Compatible
(Vehicle) 2t below
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 - 01066117 44.99 SGD
In stock
1PC 1 - 01633546 24.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 44
4 star 22
3 star 7
2 star 4
1 star 2
Review Rating: 4.29
79 Customer Reviews
The reviews are automatic translation.
Car brake fluid replacement operation
5
From Japan
On 2018-04-18 22:32:03
Using this product, I tried to do the brake fluid exchange work of the car by myself. Although it is self-current, I made a motion picture of the state of exchange work. https://youtu.be/0zjXbLeDaCc Anyway, I am able to run without problems.
This review is about item#1066117.
Small foreign car for old car maintenance
5
From Japan
On 2018-04-12 22:54:54
Light weight, size, ease of use, storageability, security, price, my purpose was Don Pissha. There is a sense of security when there are horses dive under the car. Tidy up can be folded and stored lightly and compactly. I regret that I should have noticed this product earlier. Thank you for good tools that are cheap and easy to use.
This review is about item#1066117.
I used it during the rotation of the tire.
5
From Japan
On 2018-03-31 19:11:39
It was a more compact and solid product than I expected. I could work without feeling danger.
This review is about item#1066117.
Tire rotation and oil change
4
From Japan
On 2018-03-24 09:32:13
Until now only with the jack that came with the car, rotation (using two jacks) and I was exchanging oil, but I was excited with the work while worrying about when the jack would collapse with earthquakes and working vibration. Because this item is compactly folded, keep it in a safe place Folded legs are solid even when in use, so you can work with peace of mind. The pin for height adjustment fixing is connected with the main body by a chain, It is caught in the legs at the time of use, and it is always irritated when it is used. Still cospa is also good, it is a satisfying item.
This review is about item#1066117.
Used for tire position exchange
5
From Japan
On 2018-01-31 16:13:53
When studless tires and summer tires were changed, it was very convenient and should have been purchased earlier!
This review is about item#1066117.
When maintenance and repair of car suspension
5
From Japan
On 2018-01-20 19:07:02
Even folding type, there is a sense of stability, height can be adjusted, I think that it is very excellent in COSPA.
This review is about item#1066117.
Studless tire exchange
4
From Japan
On 2017-11-27 09:12:16
Because it is a folding type, convenient to store compactly when unnecessary.
This review is about item#1066117.
Used for maintenance of a four wheeled vehicle
5
From Japan
On 2017-11-24 20:32:12
It seems to be compact and available for business trip repair. I thought that honest feeling is "poor and okay, but it does not matter. It is time to have it after. It is OK if you have 2 years.
This review is about item#1066117.
When car tires are changed
4
From Japan
On 2017-10-30 20:03:55
It is good because it does not take up a place because it folds. The color was red, but if you see the real thing, it feels nice even here. It is safe to use without rattling.
This review is about item#1066117.
Tire exchange
5
From Japan
On 2017-10-27 22:03:16
Used after jacking up on the floor jack. Easy to store because it folds smaller.
This review is about item#1066117.

Related Products