Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small knob SKL

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Size M
M8xP1.25
Dimension L
20
Dimension H
22
Dimensions D
49
Dimension h (mm)
10
Dimensions h1 (mm)
12
Allowable Temperature (degreeC)
max80 min-20
Dimension d (mm)
15
Weight (g)
20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SKL-8 01744934 2.99 SGD
Shipped after 2018-06-26
ADD TO CART