Buy more than* S$200* and get FREE SHIPPING

4 Size Wrench

4.12 (25)
Caution
* Do not use other than wrench, * Do not use other than wrench
Overall Length (mm)
200
Thickness (mm)
2 (tip)
Compatible
13mm,14mm/15mm,16mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 - 01066223 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 2
3 star 5
2 star 2
1 star 1
Review Rating: 4.12
25 Customer Reviews
The reviews are automatic translation.
Bicycle repair
5
From Japan
On 2017-10-23 09:51:52
Used to disassemble the rear shaft with three interior decoration. I was able to turn it reliably. Good for price as well.
This review is about item#1066223.
Bicycle maintenance
5
From Japan
On 2017-10-05 21:40:50
Used when attaching and detaching the wheel. It can be used enough because it is a tool to be used on a bicycle.
This review is about item#1066223.
Bicycle ball bearing adjustment
2
From Japan
On 2017-07-28 18:29:24
I tried to grease up the bicycle wheel bearings, hang this spanner on the inside, and turned with the glasses wrench out, but it got so distorted.
This review is about item#1066223.
Maintenance of bicycle hub
4
From Japan
On 2017-07-21 23:54:36
Although the price is cheap, things are hub spares that can be used firmly.
This review is about item#1066223.
When hub is disassembled
5
From Japan
On 2017-05-27 23:51:21
It can be used without problems. I think that shopping was possible.
This review is about item#1066223.
Adjustment of ball push of internal gearbox
4
From Japan
On 2017-04-03 21:41:09
When trying to loosen the screw on the left side of the interior transmission (NEXUS INTER 5) of the bicycle, it was understood that it was necessary to have a thin spanner of 14 mm. I had 13, 15, 17 of MonotaRO made hub contrenes, but I did not have 14, so I chose this rather than buying the same 14. Looking at the product photo, the thickness was about 4 mm and only the part in contact with the nut looked like 2 mm, but in reality it was pressed 2 mm iron plate, the whole was 2 mm is. (In the picture, the bulging part appeared to have wall thickness) One side is 13, 15 mm, the other side is 14, 16 mm, and this exactly the same one is included. I think that it was better to have two identical items unnecessary and another one to have a wall thickness of 3 mm. Although it looks quite cheap, this is enough for functional reasons. Looking at the existing review, there are writes that use this wrench for the part where large force is applied, but this is only for the part where only a thin spanner of less than 3 mm is entered.
This review is about item#1066223.
Maintenance of road bike
5
From Japan
On 2017-03-29 22:59:03
I tried maintenance of the hub of the road bike. There was something that I could lick well at Habspana until now, but this product was strong and there was never to be licked.
This review is about item#1066223.
When wheel is attached / detached
5
From Japan
On 2017-03-25 15:37:30
Anyway it seems easy. Rigidity is still alright, but minimum necessary
This review is about item#1066223.
When repairing the axis of the front wheel of the bicycle, it was effective for fine adjustment of the left and right nut holding down.
5
From Japan
On 2017-02-26 22:15:55
After starting work, I understand why it is 2 pairs. It is because the spinner must be inserted into the left and right nuts of the shaft (if only one side is used), it will idle around the axis.
This review is about item#1066223.
Bicycle maintenance
5
From Japan
On 2016-11-12 11:20:21
There are disappointing places to mention precision precision, but because it is a tool for use on a bicycle, it is not necessary to apply a strong torque, so it can be used satisfactorily. If you are just sticking, there may also be things licking nuts or tools. I think that it is a very good thing overall.
This review is about item#1066223.

Related Products