Buy more than* S$200* and get FREE SHIPPING

Wrench Set

4.47 (15)
Caution
* Do not use other than wrench
Overall Length (mm)
215 (all sizes)
Thickness (mm)
2 (full size)
Set Contents
13/14/15/16/17/18/19mm
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
1Set(7PC) 1 - 01066248 26.20 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.47
15 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2017-02-15 20:30:06
Our intended use is much hub overhaul of the bike but we can use without any problems. It was saved at an affordable price.
This review is about item#1066248.
Bicycle maintenance
5
From Japan
On 2017-01-30 23:07:01
We used to before Bab axis overhaul of the bicycle. I think that it is useful when I came to set a little more small size.
Bicycle maintenance
4
From Japan
On 2016-08-25 22:11:23
Although not yet used, it is normally swear likely. Price will be saved cheaply.
This review is about item#1066248.
Maintenance of road bike
5
From Japan
On 2016-06-30 14:22:03
It is cheap, but this is enough because not a professional. Yes and properly sealed with plastic, do not worry, such as scratch rust. It is not a domestic, but it is because the quality is good made in Taiwan.
This review is about item#01066248.
Upgrading
4
From Japan
On 2016-06-08 21:15:39
A little hard to understand the size, but not as much as a complaint.
This review is about item#01066248.
Maintenance of hub
5
From Japan
On 2016-03-12 02:31:53
Since the size of the nut is different, we decided to purchase in advance set. Multi-wrench of 100 yen shop until now? Since I was using, and I think rather the work becomes easier. Because the whole body black is hard to understand the size, but I think let's handwriting in size in the white marker.
This review is about item#01066248.
Development of around hub
4
From Japan
On 2016-01-10 15:08:46
The prices are very attractive in the set. I think enough or even a set of five of 13,14,15,16,17. There was also to other reviews, I want to devise the size is immediately evident.
This review is about item#01066248.
Bicycle maintenance
2
From Japan
On 2015-12-10 08:02:47
Finish is is low accuracy in Miscellaneous per surface of the nut. In addition, it attaches immediately scratches per surface at the corner of the nut. The material of the steel is insufficient hardness. I think that not stand the frequent use and long-term use. It is hard to see because of the black paint with a small stamp of size. A little more ingenuity to size display.
This review is about item#01066248.
Inspection maintenance of granny's bike
5
From Japan
On 2015-10-11 21:00:44
Was inspected the child's bicycle that was used in school until last year, there is a backlash in the vicinity of the rear wheel bearings, I bought because the special tool was needed. Again, to use the bike of the tool to the bicycle, work was also smooth.
This review is about item#01066248.
Habuoiru exchange
5
From Japan
On 2015-10-11 06:40:09
No problem with the quality and use
This review is about item#01066248.

Related Products