Buy more than* S$200* and get FREE SHIPPING

Wire Cable Spoke Cutter

4.39 (54)
Caution
* Do not use other than cutting of cables and spoke., * Do not use other than cutting of cables and spoke.
Cutting Capability (mm)
(Wire rope) Phi4, (stainless) Phi2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 01066257 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 32
4 star 14
3 star 6
2 star 1
1 star 1
Review Rating: 4.39
54 Customer Reviews
The reviews are automatic translation.
As a wire cutter to use for everything everyday
4
From Japan
On 2018-01-12 11:56:54
I think that it can be used without any inferiority with the same shape product of the leading manufacturer (Kunipex etc). It can be used practically without spilling like a blade made in China.
This review is about item#01066257.
On the bicycle wire
5
From Japan
On 2017-12-23 00:30:37
The use process is the same, less than a third of the price of a certain famous bicycle maker
This review is about item#01066257.
Bicycle maintenance
5
From Japan
On 2017-12-17 21:42:32
Sharpness is not a problem. When cutting the outer of the spiral, if you do not match the eyes to the outer, the incision becomes a dam. Depending on the application, I think that the cut-off type is good.
This review is about item#1066257.
For bicycle wire cutting
5
From Japan
On 2017-11-28 14:52:44
In my case, I am pleased that the opportunity to use is very low so I can afford cheap and reliable products.
This review is about item#1066257.
Processing when shifting the bicycle and replacing the brake wire cable
4
From Japan
On 2017-10-27 00:17:40
Sharpness is good, and the price is reasonable. Treatment of cutting the remainder of the wire and covering the aluminum end, with pliers and nippers, this can not be done!
This review is about item#01066257.
Bicycle maintenance
5
From Japan
On 2017-10-16 21:52:05
When cutting, the wire will cut cleanly without scattering.
This review is about item#1066257.
Disconnection at wire exchange
4
From Japan
On 2017-09-02 21:35:58
Sharpness is new, it is very good. Release of the stopper, lock operability is not good. Let's be good so we only use it occasionally!
This review is about item#1066257.
Bicycle maintenance
5
From Japan
On 2017-07-17 15:04:56
Shimano genuine wire cutter sharpness has fallen, so I bought it with a cheap price. As a result, I am satisfied with sufficient sharpness.
This review is about item#1066257.
Bicycle cable cutting
5
From Japan
On 2017-04-24 09:01:56
The price was also cheap and the usability was good and there was nothing wrong. The cutting surface of the wire when cutting was also not necessary for post-treatment.
This review is about item#1066257.
For bicycle repair
5
From Japan
On 2017-02-26 19:44:12
I had cut it with snippers' nippers so far, but still it was easy to cut "Rice cake shop". I do a good job for the price.
This review is about item#1066257.

Related Products