Buy more than* S$200* and get FREE SHIPPING

Bicycle Tool Set

3.71 (14)
Caution
* Use only for its intended purpose. * Can not be used for Horotech 2 of SHIMANO., * Use only for its intended purpose. * Can not be used for Horotech 2 of SHIMANO.
Set Contents
Spoke wrench / L type handle / L type handle correspondence 6.35 mm square socket wrench 8mm / 9mm / 10mm / L type handle the corresponding bit # 1 / # 2 / -5 / over 7 / 8mm hex wrench (1 / 2mm angle adapter combined use) / cotter less crank tool / stepped spanner (13x14mm / 15x16mm) / double-ended wrench (6x8mm) / tire lever 3 pcs set / hex wrench set (2 / 2.5 / 3/4/5/6) / sprocket remover / flathead screwdriver (3mm) / headset wrench spanner (30x32 / 36x40) / freewheel remover / bottom bracket tool / puncture repair kit / chain tool / pedal wrench (15x16 / 15x17mm)
Specification
18 types tool sets
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 - 01066266 90.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 2
2 star 3
1 star 1
Review Rating: 3.71
14 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
2
From Japan
On 2018-02-26 17:01:16
There is a problem in storage or it is rusty when opening It is likely to have some problems in durability So if you use it once I have broken Tools I'm sorry
This review is about item#1066266.
Bicycle maintenance
5
From Japan
On 2017-12-09 12:24:25
At this price, this tool is included enough, it is enough.
This review is about item#1066266.
Mamachari's maintenance etc.
3
From Japan
On 2017-08-17 08:51:12
It is cheaper than buying them individually, but it is still cheap construction. It is enough if maintenance of mamari chari is necessary.
This review is about item#01066266.
Old bicycle overhaul
5
From Japan
On 2017-06-29 22:23:43
The things necessary for bicycle maintenance are moderate. Of course, because it is not enough places that need two chains, such as a headset, introduction of another tool as well. The quality price is acceptable.
This review is about item#1066266.
Bicycle maintenance
2
From Japan
On 2017-05-24 16:52:09
Because the freewheel remover (boss pulling tool) was not compatible with "SHIMANO (Shimano) TL-FW30", it was forced to buy the tool when pulling out the Shimano MF-TZ 20 sprocket (6 steps) for light cars I'm sorry. For tools with multiple standards, please indicate corresponding standards and Shimano parts & tool numbers.
This review is about item#1066266.
Bicycle Maintenance
1
From Japan
On 2017-05-05 00:29:23
If you try to use the boss extraction tool of the set, you can not fit into Shimano's sprocket MF - TZ 20 (tool size does not enter big) Boss (multiple free) withdrawal tool Item number 38412211 Shimano part number TL - FW30 freewheel remover (Shimano boss I was purchasing thought that compatible items of product number 40966527 are included, but are the standards different? Because tooth jumping occurred, I bought a chain, a sprocket, a shift outer wire, a shift lever (with wire) etc. at the same time, but I bought a bicycle to replace it all, but since the tool did not enter the shift wire, shift lever, I could not change the sprocket just by changing the chain. As a result, it will still occur on gears where tooth jumping occurs. It seems that wear of the sprocket is the biggest cause. Is this boss pullout tool incompatible with Shimano's boss sprocket? If so, I would like to specify the appropriate standards.
This review is about item#1066266.
Road bike maintenance
5
From Japan
On 2017-05-01 14:54:56
Cost performance is very good. I should have bought it faster.
This review is about item#1066266.
Bicycle repair
3
From Japan
On 2016-12-14 15:36:37
We have not used it yet, but we have everything we need for special applications.
This review is about item#1066266.
When maintaining the bicycle
5
From Japan
On 2016-10-01 11:03:28
Almost all the bicycle tools are available and it is convenient. However, it was regrettable that there was no lock ring spanner.
This review is about item#1066266.
Used in task research
5
From Japan
On 2016-09-02 10:00:34
When the students maintain the bicycle, if it is a machine tool, unless it is a special tool of the bicycle, it can not be used due to the difference in tool width. It was easier to maintain because we used the tool to scrape.
This review is about item#1066266.

Related Products