Buy more than* S$200* and get FREE SHIPPING

All Purpose Wrench

2.82 (28)
Caution
* Do not use other than wrench, * Do not use other than wrench
Purpose
Used for bicycle or variety of applications., Used for bicycle or variety of applications.
Overall Length (mm)
145
Thickness (mm)
About 2.85
Compatible
10mm,11mm,12mm,13mm,14mm,15mm,22mm,32mm
Specification
32mm: head wrench / 15mm: rear wheel hub nut / 14mm: front wheel hub nut / 13mm: handle expander bolt nut / saddle seat pin nut / 10mm: be related to brakes / be related to lights / 11 / 12mm wrench / rolling hanger
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 01066275 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 6
2 star 5
1 star 8
Review Rating: 2.82
28 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance work
5
From Japan
On 2018-02-23 18:31:46
Recently I bicycle repair to revive bicycle commuting, I remembered the emergency repair kit I bought ten years ago and I found a similar multi wrench, so I bought it. It is fully usable with DIY maintenance as same as what the major manufacturers had put out in the past. It seems to be able to use it even when it carries and carries out unexpected breakdown as usual.
This review is about item#1066275.
bicycle
3
From Japan
On 2017-11-23 18:19:45
I have bami but I managed to use it. Serious person is genuine. This is a free person.
This review is about item#1066275.
Motorcycle Maintenance
3
From Japan
On 2017-08-01 20:26:09
I purchased instead of a 32 mm glasses wrench to loosen the scooter's pulley bolt. I bought a glasses wrench after all because I did not chew well. I have lost money due to use outside application, but steel plate thickness etc. are firmly above the price.
This review is about item#1066275.
For use to replace the hanger retainer
5
From Japan
On 2017-06-28 16:23:32
Because it seems that it can be used for various work of bicycle, I bought it, so the price was reasonable.
This review is about item#1066275.
Bicycle tire change
1
From Japan
On 2017-06-01 23:49:53
I bought two for hexagonal nuts of 15 mm size, but the size was narrower than 15 mm and it did not become usable.
This review is about item#1066275.
Bicycle maintenance
3
From Japan
On 2017-05-26 15:28:01
I bought it for maintenance of mamari chari, but the diameter of the hole did not match, or when turning it strongly it got caught and it did not come off. Because it is a bicycle made in China, the diameter of the nut may be moderate, but with the existing box wrench there was no problem so I think that the tool precision of the multi spanner is bad.
This review is about item#1066275.
Adjust the ball push of the bicycle BB
2
From Japan
On 2017-04-03 21:36:17
In order to adjust the ball push of the folding bike equipped with a special BB, a thin spanner of 32 mm is required and I bought this spanner for this one size. Besides, although there is a thin 32 mm in the faucet spanner, 32 is the tip part, and since the tip is easy to open when applying force, we chose this. Looking at existing reviews, it seemed that there were many things that could not be used due to poor dimensional accuracy, but because it is only one size, it was assumed to shave if it was small. Existing review accuracy is bad, 32 mm part is 31.7 mm so it will not enter. To shave with iron file, the material is hard and can not be removed. Because it was a parallel spanner part, it was cut with a disc grinder and it was adjusted. Most other sizes are about 0.1 to 0.2 mm smaller than the display size, and there are also places where the nuts fit and can not come off. (It would be better not to use other parts for bicycle work) It might be used if you cut it with a diamond file, but if you spend that much time, it would be better if you purchased more expensive precision think.
This review is about item#1066275.
Bicycle Maintenance
1
From Japan
On 2017-03-30 15:19:29
Although it was also in the review of other people, I think that 15 mm was smaller than the standard and could not be used, inconvenient that there is no 17 mm, and if the product is to be recycled with an apology from the apology it should be sent to the user who bought it
This review is about item#1066275.
Bicycle Maintenance
2
From Japan
On 2017-03-01 09:26:32
Again, professional tools seem to be good. Multi specifications are not familiar to the hands and usability is not good.
This review is about item#1066275.
Bicycle maintenance
1
From Japan
On 2016-11-04 18:44:11
Although others are also posted, 15 mm which is important can not be used. After all it is 14.8 mm when measured with a vernier caliper, so nothing has been improved. Try to measure 15 mm of stock once?
This review is about item#1066275.

Related Products