Buy more than* S$200* and get FREE SHIPPING

Dash Pocket

3.36 (11)
Caution
* Cannot be attached to special size, such as imported cars, or non DIN standard integrated panel and panel with no pocket space outside the DIN standard.
Type
Normal type (generic)
Accessories
Tapping screws (5x10) / dish tapping screws (5x10) / gap tape
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 DP-1-M 01066528 13.12 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 2
1 star 2
Review Rating: 3.36
11 Customer Reviews
The reviews are automatic translation.
自車に使用
2
From Japan
On 2017-01-05 15:10:39
取付の際、タッピングビスで本体のネジ穴が割れるといったレビューが散見されてましたので、取付には細心の注意を払いましたが、残念ながら私の場合も“パリッ”と割れました(笑)
This review is about item#1066528.
Fill empty space of the audio
5
From Japan
On 2016-01-27 19:13:15
It is not a bad thing about your review, but attention to the mounting is required. There is a screw hole that can not be installed with the supplied screws. If the tightening torque not in moderation, it cracks the screw holes so plastic. Since the general-purpose products, let's mounting on a case-by-case basis.
This review is about item#01066528.
Audio attachment
5
From Japan
On 2016-01-03 22:34:49
I was saved because the module can be mounted in cheap.
This review is about item#01066528.
Car audio space case of motor vehicles
1
From Japan
On 2015-10-09 19:17:04
1) In the last of the screws supplied with the hole, where an attempt is made to fixed to the bracket of the vehicle, it was cracked. (Left and right together) At the end of the hole, because they are not reinforced with four points, I think he cracked. 2) mounting screws, was missing one by one. (Type difference, with four 1 pair, should that contains two types was supposed to three one pair) 3) Again, to those that must be to complete work on the first attempt it is, is not to buy a maker goods was found that credit is not. (In the future, one which work completed completed in one shot, the mono Taro brand and Osaka soul product will choose not to buy) * Become increasingly unnecessary spending (wages, etc.)
This review is about item#01066528.
Purchased for the free space of Kasute
4
From Japan
On 2015-10-06 22:33:51
Attachment also can be used without problems. Price is also cheap, it is satisfaction.
This review is about item#01066528.
For audio fill-in-the-blank
2
From Japan
On 2015-01-19 09:02:35
Mounting hole, I had it several times that cracked when trying Shimeyo the screws. I think that there is a problem with the material.
This review is about item#01066528.
Used as a space for the audio
3
From Japan
On 2015-01-14 17:33:27
Cracks in the center in the state that entered the case when you first purchase? Line, such as I saw. Although I had sent an immediate alternative was the same also this. Press of the production process? It interpreted and was used. Such cracks are a thing of the subsequent purchase was not seen. I guess I improved?
This review is about item#01066528.
Car audio exchange
4
From Japan
On 2014-10-14 16:23:19
Practically no problem, but the cheap feel compared to the glove compartment of the genuine manufacturer will. Since there is no thing that the other accessory manufacturers were compared, but might this thing of, of price also there is no complaint.
This review is about item#01066528.
Attached to a 1DIN space vacant
1
From Japan
On 2014-10-13 17:41:19
It has cracked the inside pocket in the middle of tightening unfortunately. I'm sorry for using the attached goods of the screw.
This review is about item#01066528.
Component mounting
5
From Japan
On 2014-10-12 13:08:25
It could be easily installed
This review is about item#01066528.

Related Products