Buy more than* S$200* and get FREE SHIPPING

Toyota Filler Panel

3.50 (8)
Caution
* Be careful not to pinch the wire during installing brackets. The snapping of a wire and short circuit cause failure or a vehicle fire. * Can not install the size of 1-DIN. * There are cases that processing is required depends on some the models., * Be careful not to pinch the wire during installing brackets. The snapping of a wire and short circuit cause failure or a vehicle fire. * Can not install the size of 1-DIN. * There are cases that processing is required depends on some the models.
Compatible
It can be used in Toyota vehicles audio front panel (200mm) type.
Accessories
Bis (5x10) / tapping (5x10) this each 4
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 - 01066537 7.62 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 2
1 star 1
Review Rating: 3.50
8 Customer Reviews
The reviews are automatic translation.
audio
2
From Japan
On 2016-07-08 13:24:10
One 64 yen screw Once you buy a genuine dealer, one 108 yen spacer 700 yen total, but it is a little profitable than genuine in, Screw so you can buy necessary content towards the dealer is profitable. Finish of the spacer is genuine Monotarou against Shibo has abrasion during the production of enough not to apply also to the nails in slippery. Since the screw is sufficient if this 4 in five put preliminary, Spacer I think that there is no value to choose not to be a 400 yen including tax at all if this content.
In audio
2
From Japan
On 2016-07-02 02:22:15
Screw I bought because it does not sell anywhere. Spacer Toyota original is sold at 100 yen one. Might screw was also genuine by examining. You can use without trouble I think, but that there is a high price much I think go with genuine Given the risk of processing. Screw is difficult to finely adjust the position is not a dish. Deviate and turn.
This review is about item#01066537.
Used at the time of the audio attachment
1
From Japan
On 2016-04-06 09:46:23
Even in comparison with other companies of the panel there is obviously wasteful part, it will be put forcibly shaved almost every time. Absolute and can not be screwing will interfere as may be said to the mounting bracket. Honest purchase is not recommended. Genuine whether or whether is better to use a competitor's product. Price is also to high for such a bastard.
This review is about item#01066537.
work
5
From Japan
On 2015-07-04 20:02:34
This only sales is welcome.
This review is about item#01066537.
Car supplies installation work
3
From Japan
On 2015-02-26 13:31:22
Price is too high. It extreme, but I think the goods, such as not amusing even in a hundred Hitoshi without screws.
This review is about item#01066537.
Used at the time of external navigation mounting
5
From Japan
On 2015-01-28 12:21:52
Fitting is also no problem, is equivalent to the manufacturer goods.
This review is about item#01066537.
Audio Tsukekae
5
From Japan
On 2014-12-05 19:23:52
Product was good, but did not fit. Please note that the two types.
This review is about item#01066537.
Nabi
5
From Japan
On 2014-07-23 18:19:33
Very good
This review is about item#01066537.

Related Products