Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions L (mm) Pitch Material Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Pitch Material Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 - - M3 1bag(10pc) 1 MB3-12 05769776 3.69 SGD
In stock
15 - - M3 1bag(10pc) 1 MB3-15 05769785 4.23 SGD
In stock
8 - - M3 1bag(10pc) 1 MB3-8 05769828 3.55 SGD
In stock
5 - - M3 1bag(10pc) 1 MB3-5 05769812 3.66 SGD
In stock
15 - - M4 1bag(10pc) 1 MB4-15 05769846 6.34 SGD
In stock
25 - - M3 1bag(10pc) 1 MB3-25 05769803 7.34 SGD
In stock
30 0.5 - M3 1bag(10pc) 1 MB3-30 01066844 8.07 SGD
In stock
10 0.7 - M4 1bag(10pc) 1 MB4-10 01066853 5.98 SGD
In stock
60 0.7 - M4 1bag(10pc) 1 MB4-60 01066887 16.11 SGD
In stock
30 0.7 - M4 1bag(10pc) 1 MB4-30 01066878 10.15 SGD
In stock
10 0.5 Brass C3604BD / nickel plating M3 1Bag(10PC) 1 MB3-10 01066826 3.80 SGD
In stock
20 0.5 Brass C3604BD / nickel plating M3 1Bag(10PC) 1 MB3-20 01066835 4.94 SGD
In stock
20 0.7 Brass C3604BD / nickel plating M4 1Bag(10PC) 1 MB4-20 01066862 8.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Spacer between the personal computer of the case and the motherboard
5
From Japan
On 2016-04-25 16:44:45
Location of the connectors on the computer's motherboard was used because it was misaligned with the holes in the back plate. Since the required number was nine, it was good to buy from ten.
This review is about item#05769828.
Mounting the board
5
From Japan
On 2015-11-19 14:58:18
Use it for a slightly heavier board such as with a transformer. There is no particular problem.
This review is about item#01066853.

Related Products