Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Open type electromagnetic switch MSO-T series (reversible)

4.60 (5)
Main Circuit Voltage (V)
200
Coil Rated Voltage(V)
AC200
...see all>
Product Options
ADD TO CART
Auxiliary Contacts Compatible Motor Capacity (kW) Frame Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Auxiliary Contacts Compatible Motor Capacity (kW) Frame Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1ax2+2b 1.5 T10 1pc 1 MSO-2XT10 1.5KW 200V AC200V 01075996 83.99 SGD
Shipped after 2018-06-25
1ax2+2b 2.2 T10 1pc 1 MSO-2XT10 2.2KW 200V AC200V 01076005 83.99 SGD
Shipped after 2018-06-25
2a2bx2 5.5 T25 1pc 1 MSO-2XT25 5.5KW 200V AC200V 01076023 149.99 SGD
Shipped after 2018-06-25
1ax2+2b 0.75 T10 1pc 1 MSO-2XT10 0.75KW 200V AC200V 01075987 83.99 SGD
Shipped after 2018-06-25
2a2bx2 3.7 T21 1pc 1 MSO-2XT21 3.7KW 200V AC200V 01076014 129.99 SGD
Shipped after 2018-06-25
1ax2+2b 0.4 T10 1pc 1 MSO-2XT10 0.4KW 200V AC200V 01075978 83.99 SGD
Shipped after 2018-06-25
1a1bx2+2b 3.7 T20 1pc 1 MSO-2XT20 3.7KW 200V AC200V 01077764 109.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Machine maintenance
3
From Japan
On 2018-05-07 11:03:09
I thought that it was a substitute for the old model number and purchased it. Because the size is different, I had a bit of difficulty in installation, It functions without problems.
This review is about item#1076023.
During machine maintenance
5
From Japan
On 2018-03-29 15:27:47
It was very good. It was good to use it for maintenance.
This review is about item#1076005.
lathe
5
From Japan
On 2017-09-11 13:35:38
Even an amateur could manage to replace it. The price is cheaper than the local material store
This review is about item#1076014.
Replace power device with push button switch
5
From Japan
On 2016-03-23 13:33:40
If it is a direct mechanical switch, the service life of the contacts is short, so I decided to bite MS. Mitsubishi's manual is very easy to understand. Even small size ◎
This review is about item#01076005.
Modified 3 phase desk top drill to tapping
5
From Japan
On 2016-01-27 18:34:17
We used 3 phase benchtop drill for tapping to remodel. The problem is that the drill speed is slightly faster. As a countermeasure, we consider the use of inverters. When inverters are used, reversible relays can not be used.
This review is about item#01075987.

Related Products