Buy more than* S$200* and get FREE SHIPPING

Open type electromagnetic switch MSO-T Series (non-reversible)

4.00 (20)
...see all>
Product Options
ADD TO CART
Main Circuit Voltage (V) Auxiliary Contacts Compatible Motor Capacity (kW) Frame Coil Rated Voltage(V) Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main Circuit Voltage (V) Auxiliary Contacts Compatible Motor Capacity (kW) Frame Coil Rated Voltage(V) Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 2a2b 11 - AC200 (200-220V)50,(380-440V)48,(500-550V)38   1pc 1 MSO-T50 11KW 200V AC200V 21033434 119.99 SGD
In stock
200 2a2b 11 - AC200 (200-220V)65,(380-440V)65,(500-550V)45 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MSO-T65 11KW 200V AC200V 21033443 199.99 SGD
In stock
200 2a2b 15 - AC200 (200-220V)65,(380-440V)65,(500-550V)45   1pc 1 MSO-T65 15KW 200V AC200V 21033452 169.99 SGD
In stock
200 2a2b 18.5 - AC200 (200-220V)80,(380-440V)80,(500-550V)75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MSO-T80 18.5KW 200V AC200V 21033468 229.99 SGD
In stock
200 2a2b 22 - AC200 (200-220V)100,(380-440V)93,(500-550V)75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MSO-T100 22KW 200V AC200V 21033477 269.99 SGD
Shipped after 2018-05-10
200, 200, 200 2a2b, 2a2b, 2a2b 1.5, 1.5, 1.5 T21, T21, T21 AC100, AC100, AC100 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MSO-T21 1.5KW 200V AC100V 01076258 59.99 SGD
Shipped after 2018-05-07
200, 200, 200 2a2b, 2a2b, 2a2b 3.7, 3.7, 3.7 T25, T25, T25 AC100, AC100, AC100 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MSO-T25 3.7KW 200V AC100V 01076303 77.99 SGD
Shipped after 2018-05-07
200, 200, 200 1a1b, 1a1b, 1a1b 0.2, 0.2, 0.2 T12, T12, T12 AC100, AC100, AC100 -   1pc 1 MSO-T12 0.2KW 200V AC100V 01076407 38.99 SGD
Shipped after 2018-05-02
200, 200, 200 1a1b, 1a1b, 1a1b 0.4, 0.4, 0.4 T12, T12, T12 AC100, AC100, AC100 -   1pc 1 MSO-T12 0.4KW 200V AC100V 01076416 38.99 SGD
In stock
200, 200, 200 1a1b, 1a1b, 1a1b 2.2, 2.2, 2.2 T20, T20, T20 AC100, AC100, AC100 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MSO-T20 2.2KW 200V AC100V 01077922 50.99 SGD
Shipped after 2018-05-08
200, 200, 200 2a2b, 2a2b, 2a2b 0.75, 0.75, 0.75 T21, T21, T21 AC100, AC100, AC100 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MSO-T21 0.75KW 200V AC100V 01076242 59.99 SGD
Shipped after 2018-05-08
200, 200, 200 2a2b, 2a2b, 2a2b 3.7, 3.7, 3.7 T21, T21, T21 AC100, AC100, AC100 -   1pc 1 MSO-T21 3.7KW 200V AC100V 01076276 64.99 SGD
In stock
200, 200, 200 1a1b, 1a1b, 1a1b 0.1, 0.1, 0.1 T12, T12, T12 AC100, AC100, AC100 -   1pc 1 MSO-T12 0.1KW 200V AC100V 01076398 38.99 SGD
Shipped after 2018-05-02
200, 200, 200 1a1b, 1a1b, 1a1b 0.75, 0.75, 0.75 T20, T20, T20 AC200, AC200, AC200 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MSO-T20 0.75KW 200V AC200V 01077868 55.99 SGD
In stock
200, 200, 200 1a1b, 1a1b, 1a1b 1, 1, 1 T12, T12, T12 AC200, AC200, AC200 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MSO-T12 1KW 200V AC200V 01076382 38.99 SGD
Shipped after 2018-05-08
200, 200, 200 2a2b, 2a2b, 2a2b 2.2, 2.2, 2.2 T21, T21, T21 AC100, AC100, AC100 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MSO-T21 2.2KW 200V AC100V 01076267 59.99 SGD
Shipped after 2018-05-07
200, 200, 200 1a1b, 1a1b, 1a1b 1.5, 1.5, 1.5 T20, T20, T20 AC100, AC100, AC100 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MSO-T20 1.5KW 200V AC100V 01077913 50.99 SGD
Shipped after 2018-05-08
200, 200, 200 1a1b, 1a1b, 1a1b 1.5, 1.5, 1.5 T12, T12, T12 AC100, AC100, AC100 -   1pc 1 MSO-T12 1.5KW 200V AC100V 01076434 36.99 SGD
In stock
200, 200, 200 1a1b, 1a1b, 1a1b 0.75, 0.75, 0.75 T20, T20, T20 AC100, AC100, AC100 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 MSO-T20 0.75KW 200V AC100V 01077904 50.99 SGD
Shipped after 2018-05-07
200 2a2bx2 5.5 - AC200 (200-220V)34,(380-440V)32,(500-550V)26   1pc 1 MSO-T35 5.5KW 200V AC200V 21033416 85.99 SGD
In stock
200 2a2bx2 7.5 - AC200 (200-220V)34,(380-440V)32,(500-550V)26   1pc 1 MSO-T35 7.5KW 200V AC200V 21033425 85.99 SGD
In stock
200 1a 0.1 T10 AC200 -   1pc 1 MSO-T10 0.1KW 200V AC200V 01076075 29.99 SGD
In stock
200 1a 0.2 T10 AC200 -   1pc 1 MSO-T10 0.2KW 200V AC200V 01076084 29.99 SGD
In stock
200 1a 0.4 T10 AC200 -   1pc 1 MSO-T10 0.4KW 200V AC200V 01076093 29.99 SGD
In stock
200 1a 0.75 T10 AC200 -   1pc 1 MSO-T10 0.75KW 200V AC200V 01076102 29.99 SGD
In stock
200 1a 1 T10 AC200 -   1pc 1 MSO-T10 1KW 200V AC200V 01076118 29.99 SGD
In stock
200 1a 1.5 T10 AC200 -   1pc 1 MSO-T10 1.5KW 200V AC200V 01076127 29.99 SGD
In stock
200 1a 2.2 T10 AC200 -   1pc 1 MSO-T10 2.2KW 200V AC200V 01076136 29.99 SGD
In stock
200 1a 0.1 T10 AC100 -   1pc 1 MSO-T10 0.1KW 200V AC100V 01076145 29.99 SGD
In stock
200 1a 0.2 T10 AC100 -   1pc 1 MSO-T10 0.2KW 200V AC100V 01076154 29.99 SGD
In stock
200 1a 0.4 T10 AC100 -   1pc 1 MSO-T10 0.4KW 200V AC100V 01076163 29.99 SGD
In stock
200 1a 0.75 T10 AC100 -   1pc 1 MSO-T10 0.75KW 200V AC100V 01076172 29.99 SGD
In stock
200 1a 1.5 T10 AC100 -   1pc 1 MSO-T10 1.5KW 200V AC100V 01076188 29.99 SGD
In stock
200 1a 2.2 T10 AC100 -   1pc 1 MSO-T10 2.2KW 200V AC100V 01076197 29.99 SGD
In stock
200 2a2b 0.75 T21 AC200 -   1pc 1 MSO-T21 0.75KW 200V AC200V 01076206 57.99 SGD
In stock
200 2a2b 1.5 T21 AC200 -   1pc 1 MSO-T21 1.5KW 200V AC200V 01076215 57.99 SGD
In stock
200 2a2b 2.2 T21 AC200 -   1pc 1 MSO-T21 2.2KW 200V AC200V 01076224 57.99 SGD
In stock
200 2a2b 3.7 T21 AC200 -   1pc 1 MSO-T21 3.7KW 200V AC200V 01076233 57.99 SGD
In stock
200 2a2b 3.7 T25 AC200 -   1pc 1 MSO-T25 3.7KW 200V AC200V 01076285 70.99 SGD
In stock
200 2a2b 5.5 T25 AC200 -   1pc 1 MSO-T25 5.5KW 200V AC200V 01076294 70.99 SGD
In stock
200 2a2b 5.5 T25 AC100 -   1pc 1 MSO-T25 5.5KW 200V AC100V 01076312 70.99 SGD
In stock
200 1a1b 0.1 T12 AC200 -   1pc 1 MSO-T12 0.1KW 200V AC200V 01076328 36.99 SGD
In stock
200 1a1b 0.2 T12 AC200 -   1pc 1 MSO-T12 0.2KW 200V AC200V 01076337 36.99 SGD
In stock
200 1a1b 0.4 T12 AC200 -   1pc 1 MSO-T12 0.4KW 200V AC200V 01076346 36.99 SGD
In stock
200 1a1b 0.75 T12 AC200 -   1pc 1 MSO-T12 0.75KW 200V AC200V 01076355 36.99 SGD
In stock
200 1a1b 1.5 T12 AC200 -   1pc 1 MSO-T12 1.5KW 200V AC200V 01076364 36.99 SGD
In stock
200 1a1b 2.2 T12 AC200 -   1pc 1 MSO-T12 2.2KW 200V AC200V 01076373 36.99 SGD
In stock
200 1a1b 0.75 T12 AC100 -   1pc 1 MSO-T12 0.75KW 200V AC100V 01076425 36.99 SGD
In stock
200 1a1b 2.2 T12 AC100 -   1pc 1 MSO-T12 2.2KW 200V AC100V 01076443 36.99 SGD
In stock
200 1a1b 3.7 T20 AC100 -   1pc 1 MSO-T20 3.7KW 200V AC100V 01077938 48.99 SGD
In stock
200 1a1b 2.2 T20 AC200 -   1pc 1 MSO-T20 2.2KW 200V AC200V 01077886 48.99 SGD
In stock
200 1a1b 3.7 T20 AC200 -   1pc 1 MSO-T20 3.7KW 200V AC200V 01077895 48.99 SGD
In stock
200 1a1b 1.5 T20 AC200 -   1pc 1 MSO-T20 1.5KW 200V AC200V 01077877 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 3
3 star 1
2 star 1
1 star 3
Review Rating: 4.00
20 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-03-11 14:37:33
I have you use it every time. I am very satisfied with prompt dispatch and response, beautiful packing, and conscientious price.
This review is about item#1076093.
Machine maintenance
5
From Japan
On 2018-03-02 00:50:18
Easy installation with DIN rail mounting. Compact with thermal attachment, installation in small space OK.
This review is about item#01076093.
For tank water heater control
5
From Japan
On 2018-02-28 14:55:43
Because it is compact, it is easy to install inside the box, but I think that it is still better if the terminal number is small and it is difficult to see because it is bigger.
This review is about item#1076197.
Control panel repair
5
From Japan
On 2018-02-01 18:54:20
It is safe because it is made by the manufacturer. Delivery is quick and always useful.
This review is about item#1076084.
Used for printing machine
5
From Japan
On 2017-12-13 18:00:33
Parts in use have been discontinued, and the current product is found by inquiring to the manufacturer. It was much cheaper to buy a product that was united from the beginning rather than separately purchasing the upper magnet and the lower thermal relay. I was surprised by the difference. Since it was originally a solid manufacturer product, it can be used without problems.
This review is about item#1076172.
During machine maintenance
5
From Japan
On 2017-11-14 23:31:16
It is used for machine tools. I turn on / off the motor of 400W and 60W about 500 times each day. We believe that the lifetime is 2 to 3 years consumable items. Although it looks refreshed with a terminal cover with a model change, It becomes an obstacle when two or three wires are connected to a terminal in a narrow power supply box.
This review is about item#1076093.
Electrical construction
5
From Japan
On 2017-10-29 14:37:12
It can be used with confidence because it is made by the manufacturer. I am handy because the delivery date is stable.
This review is about item#1076093.
Replacement with electromagnetic switch for agriculture
5
From Japan
On 2017-10-25 22:02:18
Different models were worried about wiring, but I could use it as it was, it was cheaper than the electric store, it was saved.
This review is about item#1076136.
Control panel assembly
5
From Japan
On 2017-10-14 17:53:54
I will use this series of Mitsubishi frequently so I would like to order again.
This review is about item#1076136.
Replacement with old one
5
From Japan
On 2017-07-29 17:12:33
If you do not properly remove the cover It is hard to restore
This review is about item#1076233.

Related Products