Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3) Auxiliary Contacts Coil Rated Voltage(V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3) Auxiliary Contacts Coil Rated Voltage(V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(200-220V)11,(380-440V)7,(500-550V)6 1ax2+2b AC200   1pc 1 S-2XT10 AC200V 01077028 60.99 SGD
In stock
(200-220V)18,(380-440V)18,(500-550V)17 1a1bx2+2b AC200   1pc 1 S-2XT20 AC200V 01077082 85.99 SGD
In stock
- - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S-2XT21 AC200V 01077046 109.99 SGD
Shipped after 2018-05-21
- - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S-2XT25 AC200V 01077064 129.99 SGD
Shipped after 2018-05-09
- - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S-2XT25 AC100V 01077055 129.99 SGD
Shipped after 2018-05-08
- - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S-2XT20 AC100V 01077073 85.99 SGD
Shipped after 2018-05-08
- - -   1pc 1 S-2XT10 AC100V 01077012 60.99 SGD
Shipped after 2018-05-08
- - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 S-2XT21 AC100V 01077037 109.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Hoist crane running magnet (for maintenance and replacement)
1
From Japan
On 2016-11-01 18:45:03
I bought it because it was introduced as an alternative model of the S - N series (discontinued product) at the manufacturer site, but the diameter of the terminal is different in the first place. S - N is 4 mm, but here is 3.5 mm. Since 3.5 mm crimp terminal etc. are not prepared, flatten it with pliers and forcibly connect. It is small, but small, it is hard to work. Since the contact cover (not the terminal cover) can not be easily removed, welding and melting of the contacts can not be visually observed at the time of maintenance in the future, so it seems to be very difficult. Although the price was cheap, from now on, I'm thinking about switching to another manufacturer.
This review is about item#1077082.
Incorporation into inspection equipment
5
From Japan
On 2015-10-13 13:10:39
Thanks for being able to obtain it faster than stock buyers. As for products, I have used it so far so there is no particular problem.
This review is about item#01077037.

Related Products