Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double Wheel Caster

4.80 (10)
Dimensions E (mm)
25
Dimensions D (mm)
38
Dimension F (mm)
5
Material (Wheel)
6 nylon
Color
Black
...see all>
Product Options
ADD TO CART
Dimension G(mm) Stopper Shape Wheel Width C(mm) Height B (mm) Allowable Load (daN) Wheel Diameter A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G(mm) Stopper Shape Wheel Width C(mm) Height B (mm) Allowable Load (daN) Wheel Diameter A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 Nothing Freely cars 37.5 56.5 25.5 42 1PC 1 MSP-40 01077992 1.99 SGD
In stock
14 Yes Freely cars S 37.5 56.5 25.5 42 1PC 1 MSP-40S 01078008 2.99 SGD
In stock
16 Nothing Freely cars 45 66 32.7 50 1PC 1 MSP-50 01078017 2.99 SGD
In stock
16 Yes Freely cars S 45 66 32.7 50 1PC 1 MSP-50S 01078026 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
I put a caster on my desk.
5
From Japan
On 2018-05-23 19:39:31
It is mounted without problems and the movement is also good and the price is also cheap.
This review is about item#1077992.
Sofa table casters
5
From Japan
On 2018-04-12 20:08:06
When making a sofa table, I bought two lock type and two unlock type respectively. It is similar to a commercially available product and there is no problem in terms of specification. Cospa is good!
This review is about item#1077992.
Creating dolly
5
From Japan
On 2018-04-05 20:20:23
It makes a big success in making trucks in a narrow place that needs small turning.
This review is about item#1077992.
I am using it as a caster of a chest.
5
From Japan
On 2018-03-30 20:41:14
It is a reasonably priced item that is priced as well. Basically I use this product.
This review is about item#1077992.
For repairing equipment
4
From Japan
On 2017-06-08 09:22:49
Because the caster of the spot cooler on hand has been damaged, we exchanged this item. Because there was also one with a stopper with the same design, we replaced it with two free 2 stoppers. I am satisfied.
This review is about item#1078008.
The thing that was attached to the shredder was broken and it was replaced.
5
From Japan
On 2016-11-10 16:18:49
There is no problem in particular. If the maker of the shredder makes business trips it would cost me at least 15,000 yen It was saved by less than 500 yen
This review is about item#1077992.
Closet Chest
5
From Japan
On 2016-11-05 22:06:57
It moves very smoothly. Also, the stopper is solid.
This review is about item#1077992.
Used for machine platform
4
From Japan
On 2016-09-06 13:31:03
Although the base is also thick, it seems that the tsumiga of the stopper will break, and I think that it is good if a knob like a sample picture is good.
This review is about item#1078008.
Attach to chair
5
From Japan
On 2016-08-11 17:23:21
It is attached to the rack of the audio equipment, and it may be light in movement
This review is about item#1077992.
Wooden rotating chair
5
From Japan
On 2016-04-28 06:07:46
The movement of sideslip is very light. It may be easy.
This review is about item#01078017.

Related Products