Buy more than* S$200* and get FREE SHIPPING

Double Wheel Caster

4.80 (5)
Bolt Length (mm)
15
Material (Wheel)
6 nylon
Color
Black
...see all>
Product Options
ADD TO CART
Wheel Width C(mm) Height B (mm) Bolt Dimensions Allowable Load (daN) Eccentricity E (mm) Wheel Diameter A (mm) Stopper Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Width C(mm) Height B (mm) Bolt Dimensions Allowable Load (daN) Eccentricity E (mm) Wheel Diameter A (mm) Stopper Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
37.5 50.5 M8xP1.25 25.5 14 42 Nothing Freely cars 1PC 1 MSB-40 01078035 1.99 SGD
In stock
45 60 M10xP1.5 32.7 16 50 Yes Freely cars S 1PC 1 MSB-50S 01078062 2.99 SGD
In stock
45 60 M10xP1.5 32.7 16 50 Nothing Freely cars 1PC 1 MSB-50 01078053 2.99 SGD
In stock
37.5 50.5 M8xP1.25 25.5 14 42 Yes Freely cars S 1PC 1 MSB-40S 01078044 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
As a foot of a vacuum cleaner
4
From Japan
On 2018-05-05 16:26:59
It is installed in a wet type and dry type vacuum cleaner for business. It became to be able to move smoothly. There is no problem.
This review is about item#1078035.
Replace the casters on costumes currently used as they are broken
5
From Japan
On 2017-10-17 17:06:24
I think that the price is cheap and the same specification as the caster currently used.
This review is about item#1078035.
Repair of office chair
5
From Japan
On 2017-05-05 19:34:05
Since the casters of the office chair became useless only in one place, it is used as a replacement. The dimensions of the roller was Don Pissha, but since there was no one fitting the dimensions of the insertion part, I wound a vinyl tape around this screw part and adjusted the diameter to use it as a plug-in type. As far as I am performing the function sufficiently, well the price is cheap, so if you carry it so far, it is a letter.
This review is about item#1078053.
Set in the bottom of the basket at home
5
From Japan
On 2016-08-16 21:10:58
It is super favorite that it is easy to use and screw specifications. It depends on the opportunity.
This review is about item#1078035.
As for replacing PC desk I bought in second hand
5
From Japan
On 2016-05-01 14:44:22
It was saved by a firm commodity for the price. Although the original caster was attached to the desk of a certain fixture manufacturer, it was good that there was a product of Pittashi in the monoterror as it was broken by aged deterioration and looking for replacement parts.
This review is about item#01078053.

Related Products