Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Code Reader

4.00 (2)
Purpose
Reading / erasing of failure code. Supporting from Japan-specific standard to JOBD-2, OBD2, E-OBD and CAN. Engine transmission, ABS, air bag, HV, electric power steering system, domestic-made cars, 24V cars, European cars and American cars, etc.
Protocol
KWP2000, ISO91412, J1850 (VPM / PWM), ISO15765, CAN domestic manufacturers proprietary (Toyota, Nissan, Suzuki, Daihatsu) protocol also features
Compatible Vehicle
(Japanese car) passenger car / large car / J1962 16 pin connector vehicles in P (B / C / U) +4 digit code adopted vehicles, (US cars) OBD2 standard vehicle, (European cars) EOBD standard vehicle
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3260JP 01078078 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used to read car code
3
From Japan
On 2015-08-11 16:08:09
Passenger cars can be roughly done, but I do not want them to keep up with the manufacturer's own code number, so I want you to do something else.
This review is about item#01078078.
Fault diagnosis
5
From Japan
On 2014-12-09 21:15:41
Easy and easy to use, pretty fast. Even domestic products can be used extensively.
This review is about item#01078078.