Buy more than* S$200* and get FREE SHIPPING

Air Chuck

4.05 (20)
Caution
* Do not use other than air filling., * Do not use other than air filling.
Purpose
Truck, passenger car, motorcycle, and bicycle, Truck, passenger car, motorcycle, and bicycle
Compatible Fluid
Air
Normal Working Pressure (MPa)
0.1-0.5
Maximum Working Pressure (MPa)
0.7
Overall Length (mm)
About 65
Material
Body: Brass / plug: Steel
Compatible
Dunlop valve / US valve
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 01078087 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 5
3 star 2
2 star 2
1 star 1
Review Rating: 4.05
20 Customer Reviews
The reviews are automatic translation.
Infusion of air into cars and bicycle tires
5
From Japan
On 2017-12-31 23:12:34
Because it is small, it is sized so it does not get in the way of the tool box. Speaking, if there is a cap on the part of the chuck, it is 100 points.
This review is about item#1078087.
Because it was cheap.
3
From Japan
On 2017-11-23 18:32:18
Because the head part is a little more deck than the maker's article, it becomes star + 1 if it becomes a little slim. However, there is no problem in use.
This review is about item#1078087.
To ride a bicycle
3
From Japan
On 2017-10-23 13:04:51
I used a long one, but I tried making it short because I was bad about walking. Usability has improved.
This review is about item#1078087.
Car, bike, bicycle inflator
5
From Japan
On 2017-09-21 15:10:24
It is convenient because both cars and motorbikes can be used for bicycles in this one.
This review is about item#1078087.
Maintenance of bicycles and motorcycles
2
From Japan
On 2017-09-21 11:29:39
Is the accuracy of parts bad? In use, there are more people who leak more than entering the tire (bitter smile) Since I bought it as a spare to the last, I will try it for the first time, but if I purchase it as the main item, I will return it!
This review is about item#1078087.
Car (American type valve) Bicycle (English valve) Air inflator
5
From Japan
On 2017-08-21 20:56:15
It is compact and has a chuck, so COSPER is high, I think that it is not necessary, but we use a leak tap tape.
This review is about item#1078087.
Motorcycle maintenance
5
From Japan
On 2017-05-22 15:40:21
The wheel of the original car is small, it was difficult to fill the air, but the kore is small and convenient.
This review is about item#1078087.
Maintenance of bicycles and passenger cars
5
From Japan
On 2017-05-20 20:16:27
Because it is a structure that can maintain maintenance of "bicycle and passenger car" and a compact product, it is extremely easy to use.
This review is about item#1078087.
Bicycle inflatable
4
From Japan
On 2017-03-18 15:43:42
Although it can be used normally, I want a little longer the length of the metal piece itself.
This review is about item#1078087.
Motorcycle maintenance
5
From Japan
On 2016-11-28 02:16:33
The injection port is T type, so it is easy to use. Diagonal is unusual.
This review is about item#01078087.

Related Products