Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tire Gauge

4.08 (12)
Caution
* Do not use other than air filling.
Purpose
Truck, double tire, passenger cars and bikes
Gauge Diameter (phi mm)
60
Minimum Scale (MPa)
0.02
Hose Length (mm)
About 420
Compatible Fluid
Air
Normal Working Pressure (MPa)
0.1-0.5
Measuring Range (kPa)
0-1200(0-1.2MPa)
Connection Thread
Hose: G1 / 4 parallel for pipe male thread xG1 / 4 parallel pipe female thread / plug: M11x1.0mm
Maximum Working Pressure (MPa)
0.8
Material
Body: aluminum alloy / hose: Synthetic rubber / Chuck: Brass
Compatible
Schrader valve
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 01078132 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 3
2 star 1
1 star 0
Review Rating: 4.08
12 Customer Reviews
The reviews are automatic translation.
Air adjustment
3
From Japan
On 2016-06-27 18:06:54
No problem, cheap.
This review is about item#01078132.
bike
5
From Japan
On 2016-05-29 17:40:18
Nice
This review is about item#01078132.
Adjustment of car · motorcycle air
3
From Japan
On 2015-05-13 22:16:22
It's easy to use, but the scale is too small and hard to see. I think that I could have been a little bigger.
This review is about item#01078132.
Tire pressure check, air replenishment
5
From Japan
On 2015-04-24 21:32:47
Lightly walking is very good.
This review is about item#01078132.
Tire air of the cap car
5
From Japan
On 2015-04-02 14:51:18
Especially it was able to be used without problems!
This review is about item#01078132.
Adjustment of tire pressure
4
From Japan
On 2015-03-13 16:12:13
I think that it is good to make it solid. The scale of the gauge is smaller than the one we used before and it makes me feel uncomfortable.
This review is about item#01078132.
Air injection
5
From Japan
On 2015-01-28 22:19:56
Air pressure check for air injection is very easy to use.
This review is about item#01078132.
Tire inflation
5
From Japan
On 2015-01-11 13:46:29
Easy to set and use, very easy to handle.
This review is about item#01078132.
Used for bus
2
From Japan
On 2015-01-08 09:15:29
I bought it for use as a truck, but with a large bus the pressure gauge did not work properly. It is just fine to use for private cars.
This review is about item#01078132.
Tire pressure adjustment
3
From Japan
On 2014-12-18 18:52:27
There is neither it nor impossible. Since it may be a bit higher, I would like a bigger pressure gauge.
This review is about item#01078132.

Related Products