Buy more than* S$200* and get FREE SHIPPING

Tire Gauge

4.22 (9)
Caution
* Do not use other than air filling.
Purpose
For passenger cars, trucks and bikes
Gauge Diameter (phi mm)
About 70 (about 100 when containing the cover)
Minimum Scale Value (KPa)
20(0.02Mpa)
Hose Length (mm)
About 650
Compatible Fluid
Air
Normal Working Pressure (MPa)
0.1-0.5
Measuring Range (kPa)
0-1200(0-1.2MPa)
Connection Thread
Hose: G1 / 4 parallel pipe Onejipuragu: G1 / 4 tube for parallel male thread
Maximum Working Pressure (MPa)
0.8
Overall Length (mm)
280
Material
Body: nylon hose: Synthetic rubber chuck: Brass / Steel
Compatible
Schrader valve (open valve allowed)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 01078148 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2015-09-09 16:13:23
usually
This review is about item#01078148.
Air conditioning
2
From Japan
On 2015-05-25 15:01:10
I thought that there was an air bleed button. There was no. You can add only the adjustment and use it (lol)
This review is about item#01078148.
Adjustment of air condition of new wheel
3
From Japan
On 2015-04-30 15:41:26
Since I have not used it yet, I do not know how to use it, but I am certain.
This review is about item#01078148.
For replenishing tire air
5
From Japan
On 2015-04-07 13:32:24
Since there is a simple explanation, there is no problem in use. Gauges are also easy to see. I have not confirmed how accurate it is.
This review is about item#01078148.
Adjustment of tire pressure
3
From Japan
On 2015-02-27 21:26:27
I think that it is still a brand-new one, but even if you turn the lever with returning the air, the religion of the valve is bad or the air leaks occasionally. I think that it will get better if you embrace a little more and improve the valiantism ... ...
This review is about item#01078148.
Tire air pressure adjustment
5
From Japan
On 2015-02-08 16:58:54
I think that it is a very good product.
This review is about item#01078148.
Air injection of car bike.
5
From Japan
On 2015-01-28 23:01:54
I think that the gauge is easy to see, I can replace the tube and have a sense of cheapness.
This review is about item#01078148.
Air injection of car bike.
5
From Japan
On 2015-01-27 20:39:15
Gauge is easy to see, I think that there is a sense of cheap to exchange the tub.
This review is about item#01078148.
Enter tire input air.
5
From Japan
On 2015-01-24 03:47:34
Lever is big. It is good to replace consumable rubber hose.
This review is about item#01078148.

Related Products