Buy more than* S$200* and get FREE SHIPPING

Spare Hose with Chuck

1.50 (2)
Caution
Cannot be used on tire gauges of other brands.
Purpose
MonotaRO tire gauge (grip type) order number: 1078148
Compatible Fluid
Air
Normal Working Pressure (MPa)
0.1-0.5
Mounting Screw
G1 / 4 tube for parallel male thread
Maximum Working Pressure (MPa)
0.7
Type
Schrader valve (open valve allowed)
Material
Hose: Synthetic rubber / chuck: Brass / Steel
Compatible
Monotarou tire gauge (grip type) Order code: 01078148
...see all
Product Options
ADD TO CART
Hose Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1500 1PC 1 - 01078166 -
Discontinued
[x]
650 1PC 1 - 01078157 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Use the air injection of tire changer
1
From Japan
On 2015-10-08 20:04:29
It can not be used because the pitch of the screw for mounting does not fit.
This review is about item#01078166.
Regular air check
2
From Japan
On 2015-05-12 15:00:47
For standard of mounting portion was the same, but were purchased by third-party exchange, it has been cracked to the surface in half a year. There is no air leakage because not a deep crack. In addition, COSPA is bad that it Kaikae in this year's winter.
This review is about item#01078166.

Related Products