Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

NBR (nitrile rubber) with a sheet tape 1mm thick

3.33 (3)
...see all>
Product Options
ADD TO CART
Thickness Tolerance (mm) Heat-Resistant Temperature (deg C) Thickness (mm) Width (mm) Length (mm) Width Tolerance (mm) Cold Resistance Temperature (degree C) Oil Registance Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness Tolerance (mm) Heat-Resistant Temperature (deg C) Thickness (mm) Width (mm) Length (mm) Width Tolerance (mm) Cold Resistance Temperature (degree C) Oil Registance Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-0.15 100 1 200 300 - -25 40 *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 1 x200 x300 01080616 25.99 SGD
Shipped after 2018-06-25
+/-0.15 100 1 300 300 - -25 40   1sheet 1 1 x300 x300 01080668 9.99 SGD
In stock
+/-0.15 100 1 200 1000 - -25 40 *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 1 x200 x1000 01080634 35.99 SGD
Shipped after 2018-06-25
+/-0.15 100 1 100 100 - -25 40   1sheet 1 1 x100 x100 01080537 1.99 SGD
In stock
+/-0.15 100 1 200 500 - -25 40   1sheet 1 1 x200 x500 01080625 10.99 SGD
In stock
+/-0.15 100 1 100 200 - -25 40   1sheet 1 1 x100 x200 01080546 2.99 SGD
In stock
+/-0.15 100 1 100 1000 - -25 40   1sheet 1 1 x100 x1000 01080573 11.99 SGD
In stock
+/-0.15 100 1 500 1000 +/-2.5 -25 40 *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 1 x500 x1000 01080722 79.99 SGD
Shipped after 2018-06-25
+/-0.15 100 1 100 300 - -25 40   1sheet 1 1 x100 x300 01080555 4.99 SGD
In stock
+/-0.15 100 1 100 500 - -25 40 *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 1 x100 x500 01080564 13.99 SGD
Shipped after 2018-06-25
+/-0.15 100 1 200 200 - -25 40 *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 1 x200 x200 01080607 4.99 SGD
Shipped after 2018-06-25
+/-0.15 100 1 300 500 - -25 40 *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 1 x300 x500 01080677 30.99 SGD
Shipped after 2018-06-25
+/-0.15, +/-0.15 100, 100 1, 1 500, 500 500, 500 +/-2.5, +/-2.5 -25, -25 40, 40 *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 1 x500 x500 01080713 22.99 SGD
Shipped after 2018-06-25
+/-0.15, +/-0.15 100, 100 1, 1 300, 300 1000, 1000 - -25, -25 40, 40 *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 1 x300 x1000 01080686 34.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Furniture leg cushion
2
From Japan
On 2017-11-09 22:53:25
Because it was rolling around in a circle, the seal was slightly misaligned or it was not convenient. I think that being in a flat condition is an ordinary commodity. I arrived late one day. Recently I am in trouble because it arrives late and arrives.
This review is about item#1080555.
It is used to prevent scratches on the car body.
3
From Japan
On 2017-07-03 17:45:16
When using products, it is troublesome to have to stretch once. (The product rolls around) Goods are normal.
This review is about item#1080668.
Correct height of the sole
5
From Japan
On 2017-03-31 07:21:34
The adhesive strength of the tape was reasonable. If adhesion strength is a bit stronger, I think that the gap will be lost every time you use it. It was regrettable that the packaging had rounded off the item. It would be even better if you can save the effort to use after stretching straight up to use.
This review is about item#01080555.

Related Products