Buy more than* S$200* and get FREE SHIPPING

Spherical plain bearings

4.55 (11)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension r (mm)
0.5(min)
...see all>
Product Options
ADD TO CART
Dimension d (mm) Dimension H (mm) Weight (kg) Standard Static Load Rating Cor (KN) The Standard Dynamic Load Rating Cr (KN) Dimensions dk (mm) Dimensions d1 (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Angle (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) Dimension H (mm) Weight (kg) Standard Static Load Rating Cor (KN) The Standard Dynamic Load Rating Cr (KN) Dimensions dk (mm) Dimensions d1 (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Angle (Degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 2 0.21 73 31 34.925 24.39 18 25 46 14 1pc 1 PB 20 01100627 25.77 SGD
In stock
8 1.2 0.024 16 6.8 15.875 10.39 9 12 22 14 1pc 1 PB 8 01100584 9.44 SGD
In stock
10 1.5 0.039 23 10 19.05 12.91 10.5 14 26 13 1pc 1 PB 10 01100593 9.86 SGD
In stock
12 1.5 0.058 31 13 22.225 15.42 12 16 30 13 1pc 1 PB 12 01100602 11.84 SGD
In stock
16 1.5 0.111 50 21 28.575 19.37 15 21 38 15 1pc 1 PB 16 01100618 18.41 SGD
In stock
6 1.2 0.013 9.8 4.3 12.7 8.96 6.75 9 18 13 1pc 1 PB 6 01100575 8.21 SGD
In stock
5 1.2 0.008 7.8 3.3 11.112 7.7 6 8 16 13 1pc 1 PB 5 01100566 8.21 SGD
Shipped after 2017-12-26
14 1.5 0.084 40.0 17.0 25.400 16.85 13.5 19 34 16 1pc 1 PB 14 24540285 13.15 SGD
In stock
18 2.0 0.160 61.0 26.0 31.750 21.89 16.5 23 42 15 1pc 1 PB 18 24540294 21.36 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Part of the maintenance tool
4
From Japan
On 2017-12-01 14:47:07
At this price this quality was fully satisfied.
This review is about item#1100593.
Purchase to bearings of racing cart
5
From Japan
On 2017-11-06 14:38:57
PB 10 is a spherical bearing that is adopted in many racing carts. Let's check only size and purchase.
This review is about item#1100593.
Farm equipment
3
From Japan
On 2017-04-27 07:54:45
Because it is a place subject to loads, I am concerned about durability, and I am satisfied with the price compared with other companies.
This review is about item#01100627.
Car car maintenance
5
From Japan
On 2017-03-31 07:35:14
I purchased it as a substitute for the maintenance of my car and used it as a bush for the arm, but it was fully usable. If you purchase at the car shop, things that will cost you 10,000 yen can be obtained with thousands of yen and the functions are the same, so it was very helpful.
This review is about item#01100602.
Shaft replacement
5
From Japan
On 2016-08-16 08:18:49
Shafts are exchanged together when replacing. I plan to purchase it next time.
This review is about item#01100593.
Exchange from genuine parts
5
From Japan
On 2016-07-02 06:03:31
I use it with mechanical parts. Although I do not yet know the durability, it can be used as a genuine product. I am happy because it is cheap
This review is about item#01100584.
High rigidity of car shift bus cable bush
5
From Japan
On 2016-04-25 21:12:51
Used instead of rubber bush of manual car shift link cable. It became a gruesome feeling due to rigidity up.
This review is about item#01100584.
Steering shaft bearing
3
From Japan
On 2016-03-10 14:52:07
First, it is cheap. It was a one-third price of genuine products. I do not consider durability so much, I think about exchanging to a certain extent to a certain extent, so I think that it is enough if it does not become immediate immediately after using it.
This review is about item#01100584.
Repair of motorcycle parts
5
From Japan
On 2016-02-10 01:28:45
Although it is cheaper than the thing of the major manufacturer, accuracy is no problem at all. I will verify the durability from now.
This review is about item#01100584.
Shift linkage of MT car
5
From Japan
On 2015-09-22 12:28:05
Although I can not recommend it to others, I tried using it as a substitute for the shift linkage bush of MR 2 (SW 20). In a word it is the best. I was worried about running out of grease when this type, but when I tried removing it for the first time in half a year it is no problem. It seems unlikely that it will be comparable to the location. I will try to replace it with the same one once it gets settled.
This review is about item#01100584.

Related Products