Buy more than* S$200* and get FREE SHIPPING

SW 18-8 Extremely Thick Measuring Spoon, Separate

4.12 (8)
...see all>
Product Options
ADD TO CART
TKG Part Number (2015) TKG Part Nominal Designation Capacity (mL) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TKG Part Number (2015) TKG Part Nominal Designation Capacity (mL) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5-0408-0911 4-0394-0211 - 0.1 106 - 1pc 1 - 88782093 2.99 SGD
In stock
5-0408-0904 4-0394-0204 - 15 160 - 1pc 1 - 88782023 4.99 SGD
In stock
5-0408-0903 4-0394-0203 - 20 163 - 1pc 1 - 88782014 5.99 SGD
In stock
5-0408-0902 4-0394-0202 - 25 168 - 1pc 1 - 88782005 5.99 SGD
In stock
5-0408-0910 4-0394-0210 - 0.25 108 - 1pc 1 - 88782084 2.99 SGD
In stock
5-0408-0906 4-0394-0206 - 5 145 - 1pc 1 - 88782041 4.99 SGD
In stock
5-0408-0907 4-0394-0207 - 2.5 140 - 1pc 1 - 88782057 2.99 SGD
In stock
5-0408-0909 4-0394-0209 - 0.5 110 - 1pc 1 - 88782075 2.99 SGD
In stock
5-0408-0901 4-0394-0201 30 spoon 30 172 18 over 8 stainless 1PC 1 - 88781996 5.99 SGD
In stock
5-0408-0905 4-0394-0205 10 spoon 10 154 18 over 8 stainless 1PC 1 - 88782032 4.99 SGD
In stock
5-0408-0908 4-0394-0208 1 spoon 1 115 18 over 8 stainless 1PC 1 - 88782066 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Preparation of raw materials
3
From Japan
On 2017-11-01 15:07:35
It is a good price item. I think that it was good even for a hundred-throng goods.
This review is about item#88782066.
Weighing pesticides
5
From Japan
On 2017-06-08 21:56:06
For liquid insecticides / fungicides for agriculture, we will make a spray solution at about 1,000 times dilution. It was very convenient to make 2 to 3 liters of spray liquid with hobby gardening etc.
This review is about item#88782066.
When cooking
5
From Japan
On 2017-04-02 15:20:56
It seems to be more robust than what is on the market and it is satisfactory. Also, it was good to buy only the size you want because it is not a set.
This review is about item#88782023.
For table
3
From Japan
On 2016-12-06 15:17:09
I use it to ingest vitamin C, there is neither possible nor impossible,
This review is about item#88782066.
cuisine
4
From Japan
On 2016-09-29 17:33:42
It is solid, so it's easy to use. I think I will arrange other sizes as well.
This review is about item#88782023.
Kusuri
4
From Japan
On 2016-03-05 23:30:36
Shohin warui
This review is about item#88782057.
Used for simplifying the operation of powder beverage using beverages, for equalizing quality
4
From Japan
On 2015-05-11 10:19:34
There are several types of powdered commodities used, and depending on the granularity and specific gravity, even with the same grams, different capacity instruments are required depending on the type. Stainless steel material that avoids moisture in the surrounding water environment and has less adhesion is optimum. I can not use the plaque relationship. If you need a weighing capacity of 7.5 ml now, add 5 and 2.5 ml and correspond, if possible we would like to make 7.5 ml capacity basic. Also, as for price, if you consider price service to increase the quantity of ordered quantity (for example 50, 100 or more) I'm happy
This review is about item#88782041.
Material weighing in making cocktail
5
From Japan
On 2015-03-09 14:50:46
When building a cocktail, I was looking for a tool to weigh a small amount of material and I found this item. It is very beautiful and polite because it is made of pure Japanese making, feeling when using it is very wonderful and it fully satisfies the sense of ownership. There are metering spoons made of plastic or metal of flux, but here also there are thickness as a whole, I feel that the work is also very polite and accurate. If you are concerned with the tool this item is a gem that I highly recommend.
This review is about item#88782041.

Related Products