Buy more than* S$200* and get FREE SHIPPING

Sign Bord

4.22 (27)
Caution
* Use only for its intended purpose * Remove dirt and oil from the surface before sealing. Do not wield the product., * Use only for its intended purpose * Remove dirt and oil from the surface before sealing. Do not wield the product.
Main Part Dimension (mm)
640x310x30
Type
Plain
Color
Yellow
Weight (kg)
0.73
Material
PP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AF035 01109833 17.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 14
4 star 7
3 star 4
2 star 2
1 star 0
Review Rating: 4.22
27 Customer Reviews
The reviews are automatic translation.
Indication for temporarily restricting access
2
From Japan
On 2017-11-07 09:07:03
Since it does not open and close frequently, there is no problem, but I feel a painful feeling holding hands in the handle part.
This review is about item#1109833.
Platform in operation
5
From Japan
On 2017-10-20 16:18:45
It is used for signboard during cleaning and working. It stands out other than. It is good to store it and store it.
This review is about item#1109833.
When delivering
5
From Japan
On 2017-09-08 13:22:46
It was light and foldable and compact so it did not make me bother to pilot the two in the passenger seat of the truck.
This review is about item#01109833.
Instruction indication at the time of the event
5
From Japan
On 2017-08-07 10:06:34
It is good for the price. It is skipped by a cold and devised contents and it uses it. I found a good one.
This review is about item#1109833.
To the alarm indication of the parking lot
5
From Japan
On 2017-06-16 16:29:56
I think that deterioration of plastics is used outdoors, but it is cheap because it is a set of 5, so it is nice to be able to replace it without delay in the early stages.
This review is about item#01109833.
Touch and call at morning meetings at each workplace
4
From Japan
On 2017-05-09 07:38:33
Place it in the center of the circle and display it so that the slog is conspicuous, and do not take up space as it can be folded at the time of storage.
This review is about item#01109833.
At air conditioning construction
5
From Japan
On 2017-02-26 00:30:57
It is cheap and the safety of work is kept, it is a very good bid. it's recommended
This review is about item#01109833.
To call attention
2
From Japan
On 2017-02-25 15:27:36
I wanted it from before and bought it by looking at the timing of the campaign ... It may be unavoidable if I consider the price.
This review is about item#1109833.
No indication of entering of facility
3
From Japan
On 2017-02-22 16:00:06
Purchased with low price and size. The influence of the wind comes out with too much lightness. I think that weight is necessary. It is good to have a dedicated weight setting. The seal of the monotail is difficult to peel off. Nori remains.
This review is about item#1109833.
On site work
5
From Japan
On 2017-01-25 23:16:42
We purchase separately sold labels for standing battle (working, no trespassing), paste them on the front and back, and use it. The price is reasonable and satisfying. I think that it is necessary to pay attention because the optional label is two pieces. I have been touched.
This review is about item#1109833.

Related Products