Buy more than* S$200* and get FREE SHIPPING

Tool Roll

3.63 (41)
Caution
*Do not use for other than its intended purpose.* Be careful when storing a sharp edged tool. There is a risk of injury or accident when it penetrates the product.* Be careful not to store too many heavy tools, the product may be damaged., *Do not use for other than its intended purpose.* Be careful when storing a sharp edged tool. There is a risk of injury or accident when it penetrates the product.* Be careful not to store too many heavy tools, the product may be damaged.
Number of Pockets
25
Weight (g)
About 325
Height (mm)
320
Width (mm)
630
Material
Polyester
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 68250 01109842 14.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 11
3 star 7
2 star 5
1 star 4
Review Rating: 3.63
41 Customer Reviews
The reviews are automatic translation.
For motor vehicles
3
From Japan
On 2017-06-07 10:31:32
It is certainly bigger than other items. Just going to touring will bring a lot of tools, so it is necessary to enter this much. Personally I feel good. However, the material of the cloth was bad (there were already two holes like those already in place) and the tying string is short (It does not close if plenty is put in) Also the plastic buckle position is bad, because it comes to the corner as it rolls, I can not say so. Do not you endure at the price?
This review is about item#1109842.
maintenance
3
From Japan
On 2017-05-16 09:11:29
It is convenient to bring out only the necessary tools, it is convenient to store it, but because the tool falls down, I think that it is better if there is something like a stopper. Price and quality are satisfied.
This review is about item#1109842.
Maintenance by motorcycle
5
From Japan
On 2017-04-07 11:26:31
It's cheap and easy to use, so it's very nice. It is useful because it can store a considerable amount of tools and has pockets.
This review is about item#1109842.
During normal business hours
2
From Japan
On 2017-02-14 10:14:51
Because the fabric is stiff, it is hard to roll up to make it roll.
This review is about item#1109842.
As a motorized tool for motorcycles
2
From Japan
On 2017-02-10 14:28:38
I bought it as a motorized tool of a motorcycle, but it is too big. I want the shape and size of the inside pocket. I think that it will be easier to imagine more consumers if there are photographs of usage examples.
This review is about item#1109842.
I have put in various things.
4
From Japan
On 2017-01-17 14:04:15
This tool roll was on a leaflet. So, I bought it because the price is cheap. I already have it all. What I put in it is something like a cutter to a pair of scissors, a driver, a nail gruel, a magic, a light, a ruler, a nipper. I think it's a good item.
This review is about item#1109842.
Tool organization. . I can not use it though.
1
From Japan
On 2017-01-13 00:06:13
Since around November H28 I went to a special price goods because I ordered, but when I ordered in early November and finally arrived at the end of December the bag-shaped pocket partition was not sewn. I understand that I increased production in a hurry, but if I can wait for nearly two months and can not control production, I think that it is better to quit.
This review is about item#1109842.
As taking-out tool to the site
1
From Japan
On 2017-01-07 10:44:13
I think that it is suitable for the price, but making is too much chatter. Velcro staple is hard and sewn bent and it seems to be laughed when seen by other vendors at the work site, though I thought variously but I could not use it anyhow and I tried to give it to others but everyone It was said that it was not needed and it was disposed of. It was disappointing shopping.
This review is about item#1109842.
Motorcycle on-board tool holder
4
From Japan
On 2016-12-28 18:24:17
It was the first impression that it was bigger than I thought. Although it is a satisfactory commodity when considering the price, because there is no flap in it, there is a possibility that the tool in the inside may be dropped if it is loosely rolled up, there is a little regret. A bag pocket with a Velcro lid to put the socket is convenient.
This review is about item#1109842.
Used to store eyeglass ratchet etc
4
From Japan
On 2016-11-17 09:10:47
I thought that it would be nice to have color variations so that they can be stored in different colors by tools. I think that it is good to insert tools from both sides, but I thought that it would be better if one side could be made a slightly larger apron shape so that the tool would not fall off. If you do not tighten it tightly it will drop the tool.
This review is about item#1109842.

Related Products