Buy more than* S$200* and get FREE SHIPPING

Ring Binder Gray

4.08 (13)
Hole Intervals (mm)
80
Number of Holes
2
Height (mm)
310
Width (mm)
250
...see all
Product Options
ADD TO CART
Material (cover) Filing Thickness (mm) Body Dimensions (Width x Depth x Height) (mm) Compatible Size Across Back (mm) Storage Number of Sheets Color Specification Back Label Color Material (metal) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (cover) Filing Thickness (mm) Body Dimensions (Width x Depth x Height) (mm) Compatible Size Across Back (mm) Storage Number of Sheets Color Specification Back Label Color Material (metal) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
The PP paste, paper core 30 250x55x310 A4 size 55 300 Gray Single swing type Blue Steel 1PC 1 MSG30B 01110122 6.97 SGD
In stock
The PP paste, paper core 50 250x75x310 A4 size 75 500 Gray Single swing type Blue Steel 1PC 1 MSG50B 01110138 -
Discontinued
[x]
- 80 250x105x310 - 105 800 - - - - 1copy 1 MSG80B 17749892 -
Discontinued
[x]
- 40 250x65x310 - 65 400 - - - - 1copy 1 MSG40B 17749856 7.87 SGD
In stock
- 60 250x85x310 - 85 600 - - - - 1copy 1 MSG60B 17749883 8.59 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.08
13 Customer Reviews
The reviews are automatic translation.
Document storage
5
From Japan
On 2017-07-24 11:05:38
I bought it at a bargain but the usability is the same as a major office equipment item. It is very good deals.
This review is about item#17749883.
Office documents storage
4
From Japan
On 2017-06-26 14:58:32
The finish of the bracket is now one more, and it is a bit scary to handle it roughly. Is it useless because it is cheap?
This review is about item#17749856.
Document arrangement
4
From Japan
On 2017-06-25 15:23:44
I am satisfied with the arrangement of documents exactly the same as what I used to date.
This review is about item#1110122.
Filing documents
5
From Japan
On 2017-06-07 17:17:10
It was affordable, and it was functional altogether.
This review is about item#17749883.
Organizing and storing documents
1
From Japan
On 2017-05-20 09:26:34
I bought 50 mm, but the width of the back against the width of the metal fittings is too wide, unbelievable, bulky. The dimensions of the metal fittings and the inner dimensions of the back width are about the same. This product has a width of 50 mm, but the width of the back is equivalent to 60 mm.
This review is about item#1110138.
Form arrangement
3
From Japan
On 2017-05-08 08:37:04
The content does not fit in the file width. The processing of both corners of the spine cover looks good by arranging them in a cabinet with no flush without any difference. Will not it be possible to reduce the thickness of the inner bracket and get more?
This review is about item#17749883.
Classification of documents
4
From Japan
On 2017-05-05 14:39:27
I used a blue file, but ordered gray to sort them. It is easy to use as it is solidly made just like blue.
This review is about item#17749883.
Used as an accounting binder of a company
5
From Japan
On 2017-04-23 18:05:39
I think that COSPA is the best for storage. If everyday use we recommend a type of double-sided opening.
This review is about item#1110122.
Organizing documents
5
From Japan
On 2016-12-29 13:51:45
When purchasing last time there were many defective items, but it was good that this time was properly maintained. After all it was hard to buy at this price at other, now it is united in this series
This review is about item#1110122.
Storage of documents
5
From Japan
On 2016-11-14 16:14:19
Although it seems that the mount is slightly thin compared with the product of the major manufacturer. It seems enough to think about cost performance.
This review is about item#1110122.

Related Products