Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

D Ring Files

3.96 (28)
Storable Sheet Number
About 200
Hole Intervals (mm)
80
Filing Thickness (mm)
25
Number of Holes
2
Across Back (mm)
45
Height (mm)
315
Size
A4 Vertical
Width (mm)
260
Specification
D-ring
...see all>
Product Options
ADD TO CART
Back Label Color Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Back Label Color Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue Blue 1PC 1 B2D25 01110165 -
Discontinued
[x]
- black 1copy 1 BK2D25 17746724 -
Discontinued
[x]
- gray 1copy 1 G2D25 17746733 5.99 SGD
In stock
- pink 1copy 1 P2D25 17746742 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 7
3 star 3
2 star 4
1 star 1
Review Rating: 3.96
28 Customer Reviews
The reviews are automatic translation.
Organizing and storing documents
4
From Japan
On 2018-05-24 19:53:38
I do not know about durability so much because the use period has not passed so much yet, I think whether it is sufficient quality considering this price. I purchased repeat.
This review is about item#17746742.
Document management / filing work
5
From Japan
On 2018-05-17 13:41:35
It is useful thanks to a solid build. I look forward to further pursuit of cost performance / efforts.
This review is about item#1110165.
For office use
4
From Japan
On 2018-02-22 14:25:05
I think that it is easy to use because the cover is solid. .
This review is about item#1110165.
When filing a document
4
From Japan
On 2017-11-17 13:08:23
Although the price is cheap, the cover is solid firmly than I thought. It is good when you want to keep it securely, but there are times when you want a slightly softer cover. I'm happy to hear it as pat and find the hardness of the cover.
This review is about item#01110165.
Document sorting
2
From Japan
On 2017-10-01 11:39:39
Two of the ten purchases had ring positions reversed. There is no problem as a general ring file. Reference: Since it is "\ 199" made by K Company, it is the same as made by other companies considering the defect rate. When purchasing additional items, there is no reason to dare to do this.
This review is about item#17746733.
It is solid.
5
From Japan
On 2017-09-15 15:42:50
It is solid with thick paper. Because it was slightly different from the imagination Although it is planned to be in stock without using it. It seems that it is almost equal to the hardness of the cover of King gym
This review is about item#01110165.
Paperwork
3
From Japan
On 2017-07-08 08:46:05
The cover is solid, but it is a drawback that you can not keep paper so much. Although it can not be helped structurally.
This review is about item#01110165.
Classification of documents
5
From Japan
On 2017-04-15 11:53:10
It is hard to slip at an appropriate thickness, and the price is also good. Cute pink is popular.
This review is about item#1110165.
Document arrangement
2
From Japan
On 2017-04-11 16:47:40
Today, if you try to open the part of the ring to merge the document into the file and merge it into the file, the connection part (part stopped with rivet) comes off from the one side and the file and the bracket are separately · · · The price is I thought it was inexpensive because it was cheap but when it was this on the first day of arrival ...
This review is about item#17746742.
Organizing document materials
4
From Japan
On 2017-04-06 22:56:43
Does it make sense from a slightly satisfying price that there is a tear in the back cover part
This review is about item#1110165.

Related Products