Buy more than* S$200* and get FREE SHIPPING

O Ring Files

3.86 (21)
Storable Sheet Number
About 200
Hole Intervals (mm)
80
Filing Thickness (mm)
25
Number of Holes
2
Across Back (mm)
45
Height (mm)
315
Size
A4 Vertical
Width (mm)
260
Specification
O Ring
...see all>
Product Options
ADD TO CART
Color Back Label Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Back Label Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Black 1PC 1 BK2O25 01110183 4.99 SGD
In stock
Gray Gray 1PC 1 G2O25 01110192 4.99 SGD
In stock
Blue Blue 1PC 1 B2O25 01110174 4.99 SGD
In stock
pink - 1copy 1 P2O25 17746758 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 5
3 star 1
2 star 3
1 star 2
Review Rating: 3.86
21 Customer Reviews
The reviews are automatic translation.
Document arrangement
5
From Japan
On 2017-11-30 15:53:25
Although it is cheap, it is a hard cover, it is easy to store. I will buy a lot and help you to organize documents.
This review is about item#1110183.
Organization of office documents
1
From Japan
On 2017-11-04 18:23:52
Before it became 200 sheets, the lower part of the O-ring metal fitting was removed and it broke. I was not strong, so I could not use it for a day so I want you to improve it
This review is about item#17746758.
We use it for documents such as notices from suppliers.
4
From Japan
On 2017-10-27 11:14:51
Even though the price is cheap, I think that quality is not a problem.
This review is about item#1110174.
When document filing
4
From Japan
On 2017-10-05 15:25:35
Even though it is cheap, the cover is pretty solid. I also am glad that the one with a slightly softer cover is a monotaro brand.
This review is about item#1110174.
Filing of materials by work etc.
4
From Japan
On 2017-07-26 14:56:02
Paper hardness is good and O ring is solid. Please make a little more thickness that you can file a bit more. Please.
This review is about item#1110174.
Organizing accounting administrative documents
5
From Japan
On 2017-07-24 14:36:58
Cheap price Pink color is also fluorescent, stand out I think that it is even better if the variety of colors is complete.
This review is about item#17746758.
Paperwork
3
From Japan
On 2017-07-08 08:46:22
The cover is solid, but it is a drawback that you can not keep paper so much. Although it can not be helped structurally.
This review is about item#01110183.
Sorting invoices
5
From Japan
On 2017-04-11 18:05:11
Even if it comes after a date, number, etc., it goes immediately to the page I thought so it is GOOD.
This review is about item#1110183.
To organize a large volume of materials
5
From Japan
On 2017-04-09 10:30:40
I made it much better than 100, it was strong and the price was also conscientious so I was saved. It may repeat.
This review is about item#1110183.
For office use
5
From Japan
On 2016-12-06 14:47:09
Pink is unusual, I purchased all colors. I am satisfied with both quality and price.
This review is about item#1110183.

Related Products