Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Solder Absorber

4.83 (12)
Purpose
Soldering on replacing parts removal. Liquidation of solder bridge. Through pin packing solders blotting.
Rated Voltage AC V
100/50/60Hz
Insulation Resistance (Mohm)
More than 100
Heater (W)
45 (Nichrome)
Maximum Temperature (degreeC)
About 400
Accessories
Chip cleaning wire x1, T over 21-inch chip (already body mounting)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HSK-200 01120954 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
Substrate sampling work
5
From Japan
On 2017-01-24 20:33:52
I think that C / P is the highest as a solder suctioning machine in manual.
This review is about item#1120954.
Removal of terminal solder
5
From Japan
On 2016-06-07 15:13:22
It was convenient to suck up easily.
This review is about item#01120954.
Used for board repair of electric appliances
5
From Japan
On 2016-05-29 13:52:36
Until now, the work place was limited because we used a soldering iron and sucker with both hands at the time of repair, but we can handle repair at the site so it is handy.
This review is about item#01120954.
Toggle switch, relay socket exchange.
4
From Japan
On 2016-04-11 15:13:53
It was good to take out the solder, but when soldering again, time does not fit well because there is a hole in the tip. When soldering, I used another soldering iron.
This review is about item#01120954.
Solder suction of electronic board
4
From Japan
On 2016-04-09 17:41:41
I used it from the previous model. If it is a single-sided printed circuit board, it can be used satisfactorily. However, although durability is bad, although it depends on the use frequency, the power of suction gets weak and the solder can not be absorbed cleanly and it will remain on the board. It will be a replacement when that happens.
This review is about item#01120954.
Solder suction, correction, repair
5
From Japan
On 2016-02-25 22:48:27
It is scaly from the eye that there is a device that can solve the solder properly with such a simple structure with such a price! I tried using it and gave an impressive power. It is momentum and powerful rather than expensive electric type. There is no need to worry about burning or melting the mouth like an ordinary shotaro, so you can definitely aim for the target, because you can do with just one hand, you can hold the target with the hands free and it is hard to shake your hand.
This review is about item#01120954.
Component replacement
5
From Japan
On 2016-02-05 15:56:10
I think that it is inexpensive, easy to use, very good thing. Because it is not frequently used, it is just good for price.
This review is about item#01120954.
Removal of parts, repair of through hole
5
From Japan
On 2015-11-26 13:05:43
It is a touching thing. Without expecting much, I bought it cheaply because it is cheap. Why are not you better than electric? Bush and one shot feel are more comfortable than the pump sound of electric pulp. Even if it is broken at this price it will not be messy. Also, you should buy it.
This review is about item#01120954.
When changing the LED · Extract parts of the board
5
From Japan
On 2015-10-24 15:18:54
Watching what friends are using and purchasing It is not necessary to have a sucker and a soldering iron with both hands and one hand is free, so that good repair becomes easy
This review is about item#01120954.
electronic work
5
From Japan
On 2014-11-10 23:06:37
The solder sucking machine for business is too expensive for me and I can not handle it. It seems easy to use once. I tried out 20 pins IC from the foundation, but I was surprised to think that I could get out cleanly contrary to my will. Durability is now verified.
This review is about item#01120954.

Related Products