Buy more than* S$200* and get FREE SHIPPING

DHARMA standard type hydraulic jack

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Base Width (mm)
74
Unit Height (mm)
201
Base Length (mm)
144
AlLowable Load (t)
4
Weight (kg)
4.1
Stroke (mm)
110
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 ED-40 01121234 289.90 SGD
Shipped after 2017-09-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Self-service around the runicle 70
5
From Japan
On 2016-04-11 10:21:30
The standard equipped jack on the car was of the specification of about 1 t, so it was difficult to rotate around the shaft and shaft by positioning, so we measured the height of the jack up point and decided on ED - 100 just right. Although the load capacity is 10 tons and it exceeds the weight hanging on one tire of the car weight (about 2.5 t), the weight of the jack itself is as light as 8 kg and it can be put in a car and the price is reasonable is. The feeling I used is more than I expected. Especially, pumping lightness, the direction of the lever can freely rotate, it will be able to jack up comfortably without difficulty, things are solid and stable feeling, load withstanding margin leads to a sense of security. It may be natural for this type of jack, but it is quite impressive for me for the first time. I also studied the type with nails, but the weight and price are rising at a stretch, so attractiveness has diminished to me. I'm afraid that the number of times I will dive under the car will increase.
This review is about item#01121252.

Related Products