Buy more than* S$200* and get FREE SHIPPING

Nyupori standard bag 0.02 (linking)

Thickness (mm)
0.02
...see all>
Product Options
ADD TO CART
Product Name of Hazardous Material Types of Hozardous Materials Mass (g/sheet) Width (mm) Length (mm) Type Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Product Name of Hazardous Material Types of Hozardous Materials Mass (g/sheet) Width (mm) Length (mm) Type Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Others synthetic resins Specify combustibles 3.33 200 450 Fresh for No.20-45 - *[No return] You cannot return this product. For details, see FAQ. 1box(4000sheet) 1 449792 70257434 149.99 SGD
Shipped after 2018-05-24
- - - - - - 150x250   1box(100sheetx10bag) 1 441112 01210545 39.99 SGD
Shipped after 2018-05-25
- - - - - - 180x270   1box(100sheetx10bag) 1 441120 01210554 23.99 SGD
Shipped after 2018-05-25
- - - - - - 230x340   1box(100sheetx10bag) 1 441147 01210572 34.99 SGD
Shipped after 2018-05-25
- - - - - - 280x410   1box(100sheetx10bag) 1 440671 01210597 48.99 SGD
Shipped after 2018-05-25
- - - - - - 260x380   1box(100sheetx10bag) 1 441198 01210588 41.99 SGD
Shipped after 2018-05-25
- - - - - - 300x450   1box(100sheetx10bag) 1 440681 01210606 56.99 SGD
Shipped after 2018-05-25
- - - - - - 200x300   1box(100sheetx10bag) 1 441139 01210563 29.99 SGD
Shipped after 2018-05-25
ADD TO CART