Buy more than* S$200* and get FREE SHIPPING

Personal Comfort Checker (1076-00)

Caution
* Each display might be markedly different depends on individual variation and physical condition. It does not affirm existence of outbreak by the display. * It may not match the "Caution" , which is announced from public institutions.
Battery Life
About 10 months (LED light the 1st 20sec time of use)
LED Color
White
Humidity Measurement Range (%)
20-90
Functions
Heatstroke meter / heat index WBGT value (calculation display) 5 stage LCD display, seasonal flu / absolute humidity (operational display) 3 stage LCD display, UV checker / UV index 0 over 19.9 5 stage LCD display
Temperature Measurement Range (deg C)
-9.9-50
Dimensions (Width W x Height H x Depth D) (mm)
79.5x38.6x11.6
Measurement Pricision
Temperature: + / over 1 degC (at 10 over 40 degC , others + / over 1.5 degC ) Humidity: + / over 5% rh (at 20 over 30 degC , 40 over 70% rh, others + / over 8% rh)
Power
Coin-type battery CR2032 1 piece
Weight (g)
23 (including battery)
Material
ABS resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC-7950GTI 01121338 -
Discontinued
[x]
ADD TO CART

Related Products