Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Laundry Bus Boots CC001

Width (mm)
300, 300
Length (mm)
320, 320
Weight (g)
180, 180
Height (mm)
105, 105
Material
EVA resin, EVA foam sponge
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clear White 1Pair 1 CC001 05299288 -
Discontinued
[x]
Clear Pink 1Pair 1 CC001 05299272 -
Discontinued
[x]
ADD TO CART