Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

TryAnt Safety Sneakers Mantis with Preventing Treading Nails

4.80 (5)
Material (toe core)
Made of steel
Foot Width
3E, 3E
Standard Weight (g/1 leg)
530(26cm), 530(26cm)
Material (Sole)
Oil resistant rubber
Material (Skin)
High durability polyethylene
...see all>
Product Options
ADD TO CART
Size (cm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5, 24.5 White x Gray   1Pair 1 M-20 01145838 66.99 SGD
In stock
25, 25 White x Gray   1Pair 1 M-20 01145847 66.99 SGD
In stock
25.5, 25.5 White x Gray   1Pair 1 M-20 01145856 66.99 SGD
In stock
26, 26 White x Gray   1Pair 1 M-20 01145865 66.99 SGD
In stock
26.5, 26.5 White x Gray   1Pair 1 M-20 01145874 66.99 SGD
In stock
27, 27 White x Gray   1Pair 1 M-20 01145883 66.99 SGD
In stock
28, 28 White x Gray   1Pair 1 M-20 01145892 66.99 SGD
In stock
29, 29 White x Gray *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 M-20 01145908 86.99 SGD
Shipped after 2018-05-07
24.5, 24.5 Orange x Blue   1Pair 1 M-20 01145917 -
Discontinued
[x]
25, 25 Orange x Blue   1Pair 1 M-20 01145926 -
Discontinued
[x]
25.5, 25.5 Orange x Blue   1Pair 1 M-20 01145935 -
Discontinued
[x]
26, 26 Orange x Blue   1Pair 1 M-20 01145944 -
Discontinued
[x]
26.5, 26.5 Orange x Blue   1Pair 1 M-20 01145953 -
Discontinued
[x]
27, 27 Orange x Blue   1Pair 1 M-20 01145962 -
Discontinued
[x]
28, 28 Orange x Blue   1Pair 1 M-20 01145978 -
Discontinued
[x]
29, 29 Orange x Blue   1Pair 1 M-20 01145987 -
Discontinued
[x]
24.5, 24.5 Light Green x Blue   1Pair 1 M-20 01145996 -
Discontinued
[x]
25, 25 Light Green x Blue   1Pair 1 M-20 01146005 -
Discontinued
[x]
25.5, 25.5 Light Green x Blue   1Pair 1 M-20 01146014 -
Discontinued
[x]
26, 26 Light Green x Blue   1Pair 1 M-20 01146023 -
Discontinued
[x]
26.5, 26.5 Light Green x Blue   1Pair 1 M-20 01146032 -
Discontinued
[x]
27, 27 Light Green x Blue   1Pair 1 M-20 01146048 -
Discontinued
[x]
28, 28 Light Green x Blue   1Pair 1 M-20 01146057 -
Discontinued
[x]
29, 29 Light Green x Blue   1Pair 1 M-20 01146066 -
Discontinued
[x]
24.5, 24.5 Black x Black *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 M-20 01146075 78.99 SGD
Shipped after 2018-05-07
25, 25 Black x Black *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 M-20 01146084 78.99 SGD
Shipped after 2018-05-07
25.5, 25.5 Black x Black   1Pair 1 M-20 01146093 66.99 SGD
In stock
26, 26 Black x Black   1Pair 1 M-20 01146102 66.99 SGD
In stock
26.5, 26.5 Black x Black   1Pair 1 M-20 01146118 66.99 SGD
In stock
27, 27 Black x Black   1Pair 1 M-20 01146127 66.99 SGD
In stock
28, 28 Black x Black   1Pair 1 M-20 01146136 66.99 SGD
In stock
29, 29 Black x Black *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 M-20 01146145 78.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Site work
5
From Japan
On 2016-07-31 20:42:42
Unpredictable anxiety such as demolition sites such as wooden houses and nails can be relieved and work can be relieved.
This review is about item#01146102.
Manufacture of molded articles
4
From Japan
On 2016-07-06 16:13:12
I feel the feet comfortably at the thick bottom. For the moment, it is finished without problem.
This review is about item#01146102.
For experiment
5
From Japan
On 2016-06-17 16:19:32
Because it is a thick bottom, it will not melt quickly by chemicals and can be used with confidence. Because the width is 3E, the narrower foot width should be used after inserting insole etc.
This review is about item#01145926.
For bamboo grass clippings
5
From Japan
On 2016-04-26 01:27:11
It is used for mowing bamboo leaves. I used to go with sneakers and boots in the past but I stepped out with mowed bamboo, so I was looking for a pair of shoes with strong shoes. It is lighter than I thought so it will not get tired. I think that it is good if the ankle is slightly soft as it can be improved if the ankle becomes painful. Satisfaction level is about 95 points with 100 full marks.
This review is about item#01145874.
I use it with civil engineering.
5
From Japan
On 2016-03-22 21:49:35
It is light and I can not wear it.
This review is about item#01145874.

Related Products