Buy more than* S$200* and get FREE SHIPPING

Anchor-shaped Lever Handles

5.00 (1)
Purpose
Steel furniture, Power distribution panels
Mounting Plate Thickness (mm)
(Max.)4
Opreration Method
Left/right hand use available. Refer to cutouts for each hand use.
Finishing
Chrome Plating
Weight (g)
57
Classification
Facilities, Machinery
Material
Zinc-Alloy Die-Casting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PH-6-2 01187725 4.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Door handle
5
From Japan
On 2016-06-21 00:32:26
There is a sense of weight with a small swing, firm build. A detent was required separately, and I got lost at the time of purchase.
This review is about item#01187725.

Related Products