Buy more than* S$200* and get FREE SHIPPING

A-type Lock Handles

5.00 (1)
Purpose
Control panels, Power distribution panels
Classification
Facilities, Machinery
...see all>
Product Options
ADD TO CART
Mounting Plate Thickness (mm) Finishing Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Plate Thickness (mm) Finishing Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Max.)1.6 Chrome Plating 39 Zinc-Alloy Die-Casting 1PC 1 PH-13A 01187734 11.99 SGD
Shipped after 2018-01-29
- Zinc Plating 22 Cold Rolled Steel Sheet 1PC 1 PH-13A Handle 01187743 0.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When exchanged
5
From Japan
On 2016-03-09 23:39:38
No problem
This review is about item#01187734.

Related Products