Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Paper Cutter

4.00 (3)
Caution
* Use perforation blade 3 PPC paper and less. * "Paper holding lock mechanism" is not attached.
Maximum Cut Size
310mm
Green Purchasing Law
Fit
Compatible Replacement Blade
(Round blade / perforated blade) DN over T700A, DN over T700B, (received replacement blade) DN over 700E
Maximum Scale Value
Width 248mm
Maximum Cutting Capacity
(2 round trip cut) 20 sheets of PPC paper
Outside Dimension (mm)
284x391x89
Size
A4
Weight (kg)
1.9
Material
Table body / steel plate, slider / sheet lay / R over ABS, rail / ABS
Specification
For cutting 20 sheets, titanium processing blade
Accessories
Round blade (titanium processing blade) / perforated blade (titanium processing blade) each one, the blade receiving one (blade receiving only set in the body)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DN-T83 01146574 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Office supplies
5
From Japan
On 2016-02-25 09:53:09
It was good to purchase and operate even crispy ladies even if there are a few sheets.
This review is about item#01146574.
Cut the semi-ticket of citizen's home use application form
5
From Japan
On 2015-06-04 15:56:08
Until now when A4 was cut by half, I applied a ruler to tear it apart, but the cut was jagged. Because we can cut 20 sheets at once, the speed has improved and it's finished clean. It is good to be able to use perforations. To what extent does the ceramic blade can not cut, where should you buy the replacement blade? I am worried about the price somewhat.
This review is about item#01146574.
Work of cutting paper
2
From Japan
On 2014-12-02 14:14:03
Even if it corresponds to the size of A4, it was better if the structure was such that A3 would expire.
This review is about item#01146574.

Related Products