Buy more than* S$200* and get FREE SHIPPING

Lock Handles (with Stainless Cover)

4.00 (1)
Purpose
Access doors, Power distribution panels
Mounting Plate Thickness (mm)
(Max.)3
Opreration Method
Left/right hand use can be changed by turning detent washer at 90 deg.
Finishing
Chrome Plating + Hairline Buffing
Weight (g)
66
Classification
Building
Material
Zinc-Alloy Die-Casting + Stainless Steel Sheet (SUS-304)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PH-22S 01187786 6.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Equipment maintenance work
4
From Japan
On 2015-11-20 17:54:45
I could use it without problems.
This review is about item#01187786.

Related Products