Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Standard Lever Handles

5.00 (2)
Purpose
Hydrant boxes, Painting equipment, Steel furniture, Control panels, Power distribution panels
Finishing
Chrome Plating
Classification
Facilities, Machinery
Material
Zinc-Alloy Die-Casting
...see all>
Product Options
ADD TO CART
Mounting Plate Thickness (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Plate Thickness (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Max.)2 296 1PC 1 PH-30-1 01187865 -
Discontinued
[x]
(Max.)3 101 1PC 1 PH-30-4 01187883 6.99 SGD
In stock
(Max.)2.5 133 1PC 1 PH-30-3 01187874 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of rotary handle for fire hose storage box
5
From Japan
On 2017-04-29 17:41:05
Although I had a hard time finding this product, it fitted perfectly in the mounting hole.
This review is about item#1187874.
Fire hydrant hose box handle replacement
5
From Japan
On 2015-12-28 18:07:54
I am satisfied with the size perfectly.
This review is about item#01187874.

Related Products