Buy more than* S$200* and get FREE SHIPPING

Waterproof Lock Handles

5.00 (2)
Purpose
Access doors, Power distribution panels, Maintenance doors, Control panels
Mounting Plate Thickness (mm)
(Max.)3
Opreration Method
Left/right hand use can be changed by turning detent washer at 90 deg.
Finishing
Satin Chrome Plating
Weight (g)
74
Classification
Facilities, Machinery
Material
Zinc-Alloy Die-Casting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PH-53 01187962 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Electricity receiving box of refresh poles of home exterior, keylot exchange of cumulative meter box
5
From Japan
On 2017-10-06 22:26:09
About 25 years of Panasonic's clear keylot of pole I was broke soon. The key slot of the lid of the power receiving box seems to have received considerable stress for many years in order to bring the waterproof packing between the lid and the box into close contact. First aid with rubber band etc I was doing it but I found a rainwater intrusion and I searched for a monotail I bought it hit. Clear pole was literally clear.
This review is about item#1187962.
Component replacement
5
From Japan
On 2015-04-22 08:30:17
It is superior.
This review is about item#01187962.

Related Products