Buy more than* S$200* and get FREE SHIPPING

Round Handles

5.00 (2)
Purpose
Access doors, Maintenance doors, Steel Door, Medical equipment
Mounting Plate Thickness (mm)
(Max.)7
Opreration Method
Push button to turn handle to right/left.
Finishing
Satin Chrome Plating
Classification
Building
Material
Zinc-Alloy Die-Casting
...see all
Product Options
ADD TO CART
Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
179 With key 1PC 1 PH-71K 01188258 14.66 SGD
Shipped after 2017-07-03
173 Without key 1PC 1 PH-71 01188267 11.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Gas chamber exchange
5
From Japan
On 2014-11-10 23:24:35
It is cheap and easy to exchange. It is not outsourcing work.
This review is about item#01188267.
Gas chamber
5
From Japan
On 2014-11-03 22:24:17
Installing an old stopper Finished in less than half of the contractor's estimate during use.
This review is about item#01188267.

Related Products