Buy more than* S$200* and get FREE SHIPPING

Hard Hat

5.00 (5)
Outer Dimensions (Length L x Width W x Height H) (mm)
264x194x119
Size (cm)
53-62
Weight (g)
165
...see all
Product Options
ADD TO CART
2015 Trusco Published Pages Color (hat Body) Type Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Color (hat Body) Type Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 0070 White Perforated Polyethylene (PE) 480-3621 1PC 1 SCL-100A-W 01156785 20.48 SGD
In stock
- - - - 480-3612 1pc 1 SCL-100A-BL 01156803 24.41 SGD
In stock
- - - - 480-3639 1pc 1 SCL-100A-Y 01156794 22.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Track maintenance
5
From Japan
On 2016-12-24 18:35:29
So hard to fall lightly, it uses the hat instead. Not even in the way of the maintenance work.
This review is about item#1156803.
Light work of indoor and outdoor
5
From Japan
On 2016-11-27 22:50:28
You can also use without discomfort for use over a long period of time because the light. Even if there is no Agohimo Nor does it fall easily can be adjusted in the back. I was working in a baseball cap, but it is likely to corner without the painful think also hit the head now.
This review is about item#1156785.
When the interior tile work
5
From Japan
On 2016-11-05 22:47:22
This product was looking at the fact that the ultra-light was hit in the search. I ordered to try to use once. It is also satisfying to arrive the next day. Seemed shallow, since it can be fixed in the back of the band, I think that it is convenient helmet because it corresponds to everyone
This review is about item#1156794.
For light work
5
From Japan
On 2015-11-15 14:37:03
Lighter, cheaper. The light work is sufficient in this degree
This review is about item#01156794.
Indoor electrical work
5
From Japan
On 2015-09-10 14:15:54
Light and very satisfied there is also ventilation.
This review is about item#01156803.

Related Products