Buy more than* S$200* and get FREE SHIPPING

Stainless Round Handles

3.00 (1)
Purpose
Access doors, Maintenance doors, Storage rooms
Mounting Plate Thickness (mm)
1.0-1.6
Opreration Method
Push button to turn handle to right/left.
Finishing
Zinc Plating + Mirror Polishing
Classification
Building
Material
Zinc-Alloy Die-Casting + Stainless Steel Sheet (SUS-304)
...see all>
Product Options
ADD TO CART
Weight (g) Specification Key Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Specification Key Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
240 With key (K/A) K/A No.G200. 2 keys are attached. 1PC 1 PH-95K-SUS 01188522 22.99 SGD
In stock
218 Without key - 1PC 1 PH-95-SUS 01188538 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Exchange from existing
3
From Japan
On 2016-02-05 06:11:36
Though it is somewhat dissatisfied though it is not exactly the same I agreed that there was no big change in existing replacement even though it was somewhat dissatisfied Thanks for the kind of hardware that I would appreciate really looking for Mendou naught for profit
This review is about item#01188538.

Related Products